Nacogdoches |
24 |
63 |
All Stores |
|
|
|
Vendor |
Superstrut |
Superstrut |
Catalog Number |
AB201EG |
AB201 |
Manufacturer Number |
AB201 EG |
AB201 |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Misc Fittings
|
Misc Fittings
|
UNSPSC |
30101504 - Steel angles
|
30101504 - Steel angles
|
UPC/EAN/GTIN |
00616013257142 |
00616013257111 |
Weight per package |
0.36 (lbs/each) |
0.355 (lbs/each) |
Description |
AB201EG 2 Hole Upright "L" Electro Galv Fitting
Upright Fitting, Steel, Silver Galvanized, Silver, 1-5/8 In Length, 1-5/8 In Width, 2-1/4 In Height, 1/4 In Thickness, 90 ° Angle, 9/16 In Hole Size, 2 Holes, 36 LB/100
|
AB201 2 Hole Upright "L" Yellow Zinc Fitting
Upright Fitting, Steel, Gold Galvanized, Yellow, 1-5/8 In Length, 1-5/8 In Width, 2-1/4 In Height, 1/4 In Thickness, 90 ° Angle, 9/16 In Hole Size, 2 Holes, 35.5 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$7.66 (Each) |
$8.49 (Each) |
Carton/Reel |
$382.95 (50 Each) |
$424.64 (50 Each) |
Standard Packaging/Reel |
$382.95 (50 Each) |
$424.64 (50 Each) |
|
|
Color |
Silver |
Yellow |
Finish |
Silver Galvanized |
Gold Galvanized |
|
Height |
2-1/4 in |
2-1/4 in |
Length |
1-5/8 |
1-5/8 |
Thickness |
1/4 in |
1/4 in |
Width |
1-5/8 in |
1-5/8 in |
|
Description |
2 HOLE UPRIGHT "L" ELECTRO GALV FITTING |
2 HOLE UPRIGHT "L" YELLOW ZINC FITTING |
extra long description |
ABB AB201 EG EG (90 DEGREE ANGLE FI |
ABB AB201 90DEG FTG H2.25 L1.625 W1 |
Features |
Fitting, 90 Degree, Height 2-1/4 Inches, Base Length 1-5/8 Inches, Width 1-5/8 Inches, Hole Diameter 9/16 Inches, Electro-Galvanized Steel |
Fitting, 90 Degree, Height 2-1/4 Inches, Base Length 1-5/8 Inches, Width 1-5/8 Inches, Hole Diameter 9/16 Inches, Steel |
Long Description |
Upright Fitting, Steel, Silver Galvanized, Silver, 1-5/8 in Length, 1-5/8 in Width, 2-1/4 in Height, 1/4 in Thickness, 90 ° Angle, 9/16 in Hole Size, 2 Holes, 36 lb/100 |
Upright Fitting, Steel, Gold Galvanized, Yellow, 1-5/8 in Length, 1-5/8 in Width, 2-1/4 in Height, 1/4 in Thickness, 90 ° Angle, 9/16 in Hole Size, 2 Holes, 35.5 lb/100 |
Product Type |
Eg (90 Degree Angle Fitting) |
Upright Fitting |
Short Description |
2 Hole Upright Fitting, Steel, Silver Galvanized |
2 Hole Upright Fitting, Steel, Gold Galvanized |
Special Features |
Excellent Corrosion Resistance |
Excellent Corrosion Resistance |
|
angle |
90 ° |
90 ° |
Hole Size |
9/16 in |
9/16 in |
Number of Holes |
2 |
2 |
package quantity |
50 CT |
50 CT |
|
|
Brand |
Thomas & Betts |
Thomas & Betts |
Manufacturers Part Number |
AB201-EG |
AB201 |
sub brand |
Superstrut(R) |
Superstrut(R) |
|
Category Description |
MISC FITTINGS |
MISC FITTINGS |
Type |
90 degree Angle Fittings |
90 degree Angle Fittings |
|
Weight |
36 lb/100 |
35.5 lb/100 |
|
Application |
Metal Framing |
Metal Framing |