Nacogdoches |
31 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Eaton |
Catalog Number |
AB220EG |
B133GRN |
Manufacturer Number |
AB220 EG |
B133 GRN |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Misc Fittings
|
Strut Channel
|
UNSPSC |
31162307 - Mounting plates
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00616013011355 |
00781011503529 |
Weight per package |
0.73 (lbs/each) |
0.75 (lbs/each) |
Description |
AB220EG 4H Flat Tee Electro Galv Fitting
Flat Tee Plate Fitting, Steel, Silver Galvanized/Electro-Galvanized, Silver, 5-3/8 In Length, 1.625 In Width, 3-1/2 In Height, 1/4 In Thickness, 9/16 In Hole Size, 4 Holes, 73 LB/100
|
B133GRN BLTD 5-3/8X3-1/2 4H GRN Tee PLT
Eaton B-Line Series Tee and Cross Flat Fitting, 5.37" H X 3.5" L X 1.62" W, Steel, Dura Green, 1/4" Gauge
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$27.02 (Each) |
$27.50 (Each) |
Carton/Reel |
$675.48 (25 Each) |
$27.50 (1 Each) |
Standard Packaging/Reel |
$675.48 (25 Each) |
$27.50 (1 Each) |
|
Material |
Steel |
Hot Rolled, Pickled and Oiled Plate or Strip Steel |
|
Color |
Silver |
Green |
Finish |
Silver Galvanized/Electro-Galvanized |
DURA GREEN |
|
Height |
3-1/2 in |
- |
Length |
5-3/8 in |
- |
Size |
- |
3-1/2 In Width X 5-3/8 In Height |
Thickness |
1/4 in |
- |
Width |
1.625 in |
- |
|
Description |
4H FLAT TEE ELECTRO GALV FITTING |
BLTD 5-3/8X3-1/2 4H GRN TEE PLT |
extra long description |
ABB AB220 EG TEE PLT HT 3-1/2IN LEN |
B-LINE B133GRN FOUR HOLE TEE PLT, G |
Features |
Plate, Tee, Height 3-1/2 Inches, Length 5-3/8 Inches, Width 1-5/8 Inches, Hole Diameter 9/16 Inches, Electro-Galvanized Steel |
B-Line series strut fitting complete the full line of our strut system and include many time and material saving solutions. These accessories are available in a variety of materials, finishes and configurations to work with B-Line series strut channel |
Long Description |
Flat Tee Plate Fitting, Steel, Silver Galvanized/Electro-Galvanized, Silver, 5-3/8 in Length, 1.625 in Width, 3-1/2 in Height, 1/4 in Thickness, 9/16 in Hole Size, 4 Holes, 73 lb/100 |
Eaton B-Line series tee and cross flat fitting, 5.37" H x 3.5" L x 1.62" W, Steel, DURA GREEN, 1/4" Gauge |
Product Type |
Flat Tee Plate Fitting |
Four Hole Tee PLT, GR |
Short Description |
4 Hole Flat Tee Plate Fitting, Steel, Silver Galvanized/Electro-Galvanized |
- |
similar brands |
- |
Unistrut |
Special Features |
Excellent Corrosion Resistance |
Weight 75 Lb per 100 |
|
dimensions |
- |
3.5000 IN X 1.6200 IN X 5.3700 IN |
Hole Size |
9/16 in |
- |
Number of Holes |
4 |
- |
package quantity |
25 CT |
- |
|
|
Brand |
Thomas & Betts |
EATON B-LINE SERIES |
Manufacturers Part Number |
AB220-EG |
B133GRN |
sub brand |
Superstrut(R) |
- |
|
Category Description |
MISC FITTINGS |
STRUT CHANNEL |
Type |
Fittings, Brackets & Hardware |
Tee and cross flat fitting |
|
|
Application |
Metal Framing |
Other IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketDatacenters - Datacenters - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetUtilityInd Facilities & Factories - Industrial Facilities/Factories - OtherCommercial / Institutio |
standard |
- |
Not Applicable |