Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Edison Fuses |
Eaton |
Catalog Number |
ABC3R |
ABC3R |
Manufacturer Number |
N/A |
ABC-3-R |
Category |
Unassigned
|
Fuses -
Small Dimension Fuses
|
Classification |
Glass Fuses (and Ceramic)
|
Glass Fuses (and Ceramic)
|
UNSPSC |
-
|
39121611 - Ceramic fuses
|
UPC/EAN/GTIN |
051712646246 |
00051712646246 |
Weight per package |
0.004 (lbs/each) |
0.01 (lbs/each) |
Description |
ABC3R 3A 250V Non Indicating Ceramic Fast Acting Fuse
|
ABC3R 3A 250V 1/4X1-1/4 Fa Ceramic Fuse
Eaton GBB Series Very Fast-Acting Fuse, 4A, 250 Vac, 125 VDC, R
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.09 (Each) |
$1.33 (Each) |
Carton/Reel |
$3.09 (1 Each) |
$6.65 (5 Each) |
Standard Packaging/Reel |
$15.45 (5 Each) |
$6.65 (5 Each) |
|
amperage rating |
- |
3 A |
connection |
- |
Ferrule End X Ferrule End |
interrupt rating |
- |
100 AIC at 250 Vac10 kAIC at 125 Vac/dc |
Material |
- |
Nickel-plated brass endcapsCeramic tube |
Voltage Rating |
- |
250 Vac, 125 Vdc, 32 Vac (self certified) |
|
Size |
- |
1/4 In Diameter X 1-1/4 In Length |
|
Description |
3A 250V NON INDICATING CERAMIC FAST ACTING FUSE |
3A 250V 1/4X1-1/4 FA CERAMIC FUSE |
extra long description |
- |
BUSS ABC-3-R ABC 3A BUSS FA 5-IN BO |
Features |
- |
Fast-acting, ceramic tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's ABC fast-acting, ceramic body tube 1/4" x 1-1/4" fuses are designed with higher interrupting ratings and voltage ratings to UL 248-14 for overcurrent protection of electronic circuits. This is a RoHS compliant fuse. Order in cartridge fuse form |
Long Description |
- |
Eaton GBB Series Very fast-acting fuse, 4A, 250 Vac, 125 Vdc, R |
Product Type |
- |
Abc 3A Buss Fa 5-In Box -R |
Special Features |
- |
Interrupt Rating 100 Amp at 250 Vac, 10000 Amp at 125 Vac/Vdc, Material Ceramic Tube, Nickel Plated Brass Endcap, ROHS Compliant |
|
dimensions |
- |
X X 1.2598 IN |
Response Time |
- |
4 hr at 100%, 60 min at 135%, 120 sec at 200% |
type of indicators |
- |
Non-Indicating |
|
Brand |
Edison Fuses |
Eaton |
Manufacturers Part Number |
- |
ABC-3-R |
|
Category Description |
GLASS FUSES (and ceramic) |
GLASS FUSES (and ceramic) |
Type |
- |
Fast-Acting Fuse |
|
Application |
- |
Ind Facilities & Factories - Facility: Safety and Security Systems |
standard |
- |
RoHS Compliant,CE Marked |