Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Appleton |
Catalog Number |
APJ3485 |
ACP3034BC |
Manufacturer Number |
APJ3485 |
ACP3034BC |
Category |
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121402 - Electrical plugs
|
39121402 - Electrical plugs
|
UPC/EAN/GTIN |
00782274047805 |
00781381440424 |
Weight per package |
1.7 (lbs/each) |
1.8 (lbs/each) |
Description |
APJ3485 30 Amp Pin & Sleeve Plug 3W 4P 250 VDC/600 Vac
Eaton Crouse-Hinds Series Arktite Apj Plug, 30A, 0.39-1.20", Three-Wire, Four-Pole, 50-400 HZ, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
|
ACP3034BC 30A 3W4P P&S Plug (600VAC/250VDC)
Pin and Sleeve Plug, 30 A, 600 V Ac 3 Phase @ 50 to 400 HZ 250 V DC, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, -40 °C Operating Temperature, +107 °C Operating Temperature, Pressure Wire Terminal, #10 to #6 Awg (Building);#10 to #8 Awg (Extra Flex) Wire Size, 1.8 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$576.27 (Each) |
$335.52 (Each) |
Carton/Reel |
$576.27 (1 Each) |
$2,013.12 (6 Each) |
Standard Packaging/Reel |
$576.27 (1 Each) |
$2,013.12 (6 Each) |
|
amperage rating |
100 |
30 |
connection |
- |
Pressure Wire Terminal |
Current Rating |
- |
30 A |
Material |
Copper-Free Aluminum |
Epoxy Powder Coated Copper Free Aluminum |
Number of Wires |
- |
3 |
Phase |
- |
3 |
Poles |
4 |
4 |
Terminal Type |
- |
Pressure Wire Terminal |
Voltage Rating |
600 VAC AT 50 TO 400 HZ, 250 VDC |
600 V ac 3 Phase @ 50 to 400 Hz 250 V dc |
Wire Size |
4 To 1 AWG (Building), 4 To 2 AWG (Extra Flex) |
#10 to #6 AWG (Building);#10 to #8 AWG (Extra Flex) |
|
|
Description |
30 AMP PIN & SLEEVE PLUG 3W 4P 250 VDC/600 VAC |
30A 3W4P P&S PLUG (600VAC/250VDC) |
extra long description |
CRS-H APJ3485 30A 3W4P ARK PLG CAB |
APP ACP3034BC 30AMP PLUG 3W-4P STYL |
Features |
Crouse-Hinds series Arktite plugs and receptacles are used to supply power to portable electrically operated devices, such as motor generator sets, compressors, heating and cooling units, welders, conveyors, lighting systems and similar equipment. Also used where temporary power is needed, such as at trailers, building units, heavy machinery or wherever electrical loads must be quickly disconnected from power source. |
Plug, positive polarized, clamping ring, compressor, motor generator unit, pump, welding type;epoxy powder coated copper-free aluminum material;0.5 inch min. cable outer diameter;1.25 inch max. cable outer diameter;3 wire(s). |
Long Description |
Eaton Crouse-Hinds series Arktite APJ plug, 30A, 0.39-1.20", Three-wire, four-pole, 50-400 Hz, Style 2, Copper-free aluminum, 600 Vac/250 Vdc |
Pin and Sleeve Plug, 30 A, 600 V ac 3 Phase @ 50 to 400 Hz 250 V dc, 4 Poles, 3 Wires, Epoxy Powder Coated Copper Free Aluminum, -40 °C Operating Temperature, +107 °C Operating Temperature, Pressure Wire Terminal, #10 to #6 AWG (Building);#10 to #8 AWG (Extra Flex) Wire Size, 1.8 lb |
Product Type |
30A 3W4P Ark PLG Cab Grip Fast RNG |
30AMP Plug 3W-4P Style |
Short Description |
- |
60A Pin and Sleeve Plug, 600 VAC 3 Phase @ 50 to 400 Hz, 250 V dc, 4 Pole |
Special Features |
Watertight, Grounding Style 1, NEMA 4 Enclosure, Reverse Interior |
Grounding style: Shell and extra pole; Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus; Ideal for use on shipping docks, ports and other ship to shore applications; Suitable for use in locations where a weatherproof enclosure is required; Rough usage construction; Natural finish glass filled polyester insulating blocks; Locking screw and slot prevents plug cable collar from backing o |
|
Cord Type |
0.875 To 1.700 In |
- |
dimensions |
6.5000 IN X 2.9400 IN X 2.9400 IN |
- |
for use with |
- |
Shipping Docks;Ports |
Maximum Operating Temperature |
- |
+107 °C |
Minimum Operating Temperature |
- |
-40 °C |
Standards Met |
- |
UL 1682;UL 1686;UL 50E;UL Listed:E145916;E145917;CSA Standard:C22.2 NO. 182.1;CSA Certified:065179;NEMA FB11 |
|
Brand |
EATON CROUSE-HINDS SERIES |
Appleton |
Manufacturers Part Number |
APJ3485 |
ACP3034BC |
sub brand |
- |
Powertite |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
PLUG |
Grounding Style 2 Metallic Clamping Ring Plug |
|
|
Application |
ES-CHD-NA-Arktite Metallic Plugs, Receptacles and Connectors |
For ADR3034 Receptacle And ARC3034BC Connector Body |
environmental conditions |
- |
Temperature Rating: -40 To 107 DEG C |
nema rating |
- |
NEMA 3;3R;4;4X |
standard |
Contactar al fabricante ,Contact Manufacturer |
UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11 |