Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Platinum Tools |
Catalog Number |
ADR3521 |
2350T |
Manufacturer Number |
ADR35-21 |
2-350T |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Split Bolts
|
UNSPSC |
39121408 - Mechanical connectors
|
39121444 - RJ jack and module
|
UPC/EAN/GTIN |
00783786610228 |
00662381001238 |
Weight per package |
0.281 (lbs/each) |
0.27 (lbs/each) |
Description |
ADR3521 350 Al/Cu 2 Conduct Lug
Mechanical Connector Lug, #6 Awg (Stranded) Conductor Size, 350 Kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, 2-1/8 In Overall Length, Screw Terminal, 0.28 LB/Ea
|
2350T 350 Al/Cu 2 Conductor Mechanical Lug
Mechanical Connector, #6 Awg Conductor Size, 250 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 2.88 In Overall Length, Screw Terminal, 600 V, 0.27 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$18.36 (Each) |
$13.21 (Each) |
Carton/Reel |
$110.18 (6 Each) |
$13.21 (1 Each) |
Standard Packaging/Reel |
$110.18 (6 Each) |
$105.72 (8 Each) |
|
Material |
Aluminum |
- |
Number of Conductors |
2 |
- |
Terminal Type |
Screw |
Screw |
|
Color |
- |
Aluminum |
Conductor Material |
Aluminum;Copper |
Aluminum;Copper |
Finish |
Tin Plated |
Aluminum |
|
Overall Length |
2-1/8 in |
2.88 in |
|
Description |
350 AL/CU 2 CONDUCT LUG |
350 AL/CU 2 CONDUCTOR MECHANICAL LUG |
extra long description |
ABB ADR35-21 AL 2CNDTR 1HOLE MOUNT |
NSI 2-350T EZ-RJ45 5e Connector |
Features |
- |
Versatile and reusable set screw connectors made of 6061T-6 aluminum alloy. Tin plated for low contact resistance. Suitable for use with both copper and aluminum conductors. Rated 600 volts. |
Long Description |
Mechanical Connector Lug, #6 AWG (Stranded) Conductor Size, 350 kcmil Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, 2-1/8 in Overall Length, Screw Terminal, 0.28 lb/EA |
Mechanical Connector, #6 AWG Conductor Size, 250 MCM Conductor Size, Non-Insulated, Aluminum/Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 2.88 in Overall Length, Screw Terminal, 600 V, 0.27 lb/EA |
Product Type |
Mechanical Connector Lug |
Mechanical Connector |
Short Description |
Mechanical Connector Lug, Non-Insulated, 2-1/8 in L |
Mechanical Connector, Non-Insulated, 2.88 in L, 600 V |
Special Features |
Easy Installation;No Special Tools Required |
Versatile and Reusable Set Screw Connectors made of 6061t-6 Aluminum Alloy;Tin Plated for Low Contact Resistance |
|
For Stud Size |
1/2 in (Bolt) |
9/16 in |
for use with |
Copper and Aluminum Conductor |
Wire Termination;Copper and Aluminum Conductor |
Insulated/Non-Insulated |
Non-Insulated |
Non-Insulated |
Maximum Conductor Size |
350 kcmil |
250 MCM |
Maximum Operating Temperature |
- |
+90 °C |
Maximum Voltage Rating |
- |
600 V |
Minimum Conductor Size |
#6 AWG (Stranded) |
#6 AWG |
Number of Mounting Holes |
1 |
- |
package quantity |
6 CT;60 PK |
8 CT |
Standards Met |
UL Listed E9809;CSA Certified |
UL Listed 486A, 486B;cULus Listed;cULus Listed;CSA Certified |
Warranty |
- |
1 YEAR |
|
|
Brand |
Thomas & Betts |
Nsi Industries |
Manufacturers Part Number |
ADR35-21 |
2-350T |
sub brand |
Blackburn |
NSI |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
SPLIT BOLTS |
Type |
Dual-Rated Mechanical Connector |
Aluminum Double Lug |
|
Weight |
0.28 lb/EA |
0.27 lb/EA |
|
Application |
- |
Wire Termination |
environmental conditions |
- |
90 C |
standard |
UL E9809 |
cULus |
Temperature Rating |
- |
90 C |