Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
AF153TRW |
AF152TRW |
Manufacturer Number |
AF153TRW |
AF152TRW |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Switches
|
Residential Switches
|
UNSPSC |
39121633 - Circuit interruptor
|
39121633 - Circuit interruptor
|
UPC/EAN/GTIN |
00785007382532 |
00785007127829 |
Weight per package |
0.2 (lbs/each) |
0.25 (lbs/each) |
Description |
AF153TRW 15A TR Afci Recept W
P&S AF153TRW 15A TR Afci Recept W
|
AF152TRW 15A Afci TR Rec W
Receptacle, 15 A, 125 V, 2 Poles, Control Circuit Actuator, Back and Side Wired Connection, Screw Mount, 60 HZ, 1.73 In Length, 1.36 In Width, 4.20 In Height, Thermoplastic, White, 0.025 Sec Trip Time, Tamper Resistant
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$36.82 (Each) |
$39.40 (Each) |
Carton/Reel |
$36.82 (1 Each) |
$39.40 (1 Each) |
Standard Packaging/Reel |
$368.20 (10 Each) |
$39.40 (1 Each) |
|
actuator |
- |
Control Circuit |
amperage rating |
- |
15 |
connection |
- |
Back and side wire |
Current Rating |
- |
15 A |
interrupt rating |
- |
4 to 6 mA |
Material |
- |
Thermoplastic |
Poles |
- |
2 |
Voltage Rating |
- |
125 |
|
|
Height |
- |
4.20 in |
Length |
- |
1.73 in |
Width |
- |
1.36 in |
|
Description |
15A TR AFCI RECEPT W |
15A AFCI TR REC W |
extra long description |
- |
P&S AF152TRW NON-SALEABLE, SUB AF15 |
Features |
- |
Pass & Seymour(R) Arc Fault Circuit Interrupter (AFCI) Receptacles are the latest innovation in electrical safety technology, and a Code-approved alternative to AFCI breakers. AFCI receptacles protect against electrical fires by detecting arc faults and de-energizing the circuit.radiant(R) Screwless Wall Plate not included. |
Long Description |
P&S AF153TRW 15A TR AFCI RECEPT W |
Receptacle, 15 A, 125 V, 2 Poles, Control Circuit Actuator, Back and Side Wired Connection, Screw Mount, 60 Hz, 1.73 in Length, 1.36 in Width, 4.20 in Height, ThermoPlastic, White, 0.025 sec Trip Time, Tamper Resistant |
Product Type |
15A TR Afci Recept W |
Receptacle |
Short Description |
- |
15 A, 125 V, Receptacle, White, Tamper Resistant |
Special Features |
- |
Prevents Line-Load Miswire;No Power to The Face or Downstream if Wired Incorrectly |
|
actuator type |
- |
Control Circuit |
Connection Type |
- |
Back and Side Wired |
Mounting Type |
- |
Screw Mount |
package quantity |
- |
1 ct |
Receptacle Type |
- |
AFCI |
Resistance Properties |
- |
Tamper Resistant |
Standards Met |
- |
cULus Listed;UL Listed;Federal Specifications |
trip range |
- |
4 to 6 mA |
Trip Time |
- |
0.025 sec |
Trip Type |
- |
.025 Second Nominal |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Pass & Seymour/Legrand |
Manufacturers Part Number |
AF153TRW |
AF152TRW |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Residential Switches |
Residential Switches |
Type |
- |
Tamper-Resistant 15A Outlet Branch Circuit AFCI Receptacle |
|
|
Application |
- |
Residential;Commercial |
Frequency Rating |
- |
60 Hz |
nema rating |
- |
5-15R |