Nacogdoches |
105 |
0 |
All Stores |
|
|
|
Vendor |
Edison Fuses |
Ilsco |
Catalog Number |
AGC2R |
AGC2 |
Manufacturer Number |
AGC2R |
AGC-2 |
Category |
Enhanced Commodity Codes -
Tools & Testers
|
Line Construction Material -
Ground Rods & Grounding System
|
Classification |
Fuses & Fuse Accessories
|
Ground Rods & Grounding Systems
|
UNSPSC |
-
|
39121408 - Mechanical connectors
|
UPC/EAN/GTIN |
051712655057 |
00783669000627 |
Weight per package |
0.004 (lbs/each) |
0.276 L |
Description |
AGC2R 2A 250V Non Indicating Glass Fast Acting Fuse
Fuse, No Blown Fuse Indicator, 2 A Current Rating, 0.250 MM;6.35 In Diameter, Fast Acting Fuse Type, 100 A Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 1.292 MM;32.82 In Overall Length, Csa Certification Card (Class No. 1422 01);Csa Component Acceptance Card (Class No. 1422 30);Ul Listed, 250 V Ac Voltage Rating
|
AGC2 1-1/4-2 GRND Clamp
Permaground Aluminum Ground Clamp, Conductor Range 250-6, Pipe Sizes 1-1/4 to 2IN, Ul
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.14 (Each) |
$53.04 (Each) |
Carton/Reel |
$1.14 (1 Each) |
$53.04 (1 Each) |
Standard Packaging/Reel |
$5.70 (5 Each) |
$530.36 (10 Each) |
|
Current Rating |
2 A |
- |
interrupt rating |
100 A |
- |
Material |
Glass (Tube);Brass (End Cap) |
- |
Voltage Rating |
250 V ac |
- |
|
Diameter |
6.35 in;0.250 mm |
- |
Overall Length |
32.82 in;1.292 mm |
- |
|
Description |
2A 250V NON INDICATING GLASS FAST ACTING FUSE |
1-1/4-2 GRND CLAMP |
extra long description |
- |
ILSCO AGC-2 AL MEC 11/4 - 1 1/2 -2 |
Long Description |
Fuse, No Blown Fuse Indicator, 2 A Current Rating, 0.250 mm;6.35 in Diameter, Fast Acting Fuse Type, 100 A Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 1.292 mm;32.82 in Overall Length, CSA Certification Card (Class No. 1422 01);CSA Component Acceptance Card (Class No. 1422 30);UL Listed, 250 V ac Voltage Rating |
Permaground Aluminum Ground Clamp, Conductor Range 250-6, Pipe Sizes 1-1/4 to 2in, UL |
Product Type |
Fuse |
Al Mec 11/4 - 1 1/2 -2 GND 250-6 W Ul |
Short Description |
Fuse, Fast Acting, 2 A, 32.82 in (L) |
- |
|
Fuse Type |
Fast Acting |
- |
package quantity |
1 ct |
- |
Standards Met |
UL Listed;CSA Component Acceptance Card (Class No. 1422 30);CSA Certification Card (Class No. 1422 01) |
- |
|
Brand |
Edison Fuses |
Ilsco Corporation |
Manufacturers Part Number |
AGC2R |
AGC-2 |
|
Category Description |
Fuses & Fuse Accessories |