Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Edison Fuses |
Catalog Number |
AGC5R |
AGC5 |
Manufacturer Number |
AGC-5-R |
AGC-5 |
Category |
Fuses -
Small Dimension Fuses
|
Fuses -
Small Dimension Fuses
|
Classification |
Glass Fuses (and Ceramic)
|
Glass Fuses (and Ceramic)
|
UNSPSC |
39121607 - Glass body fuses
|
-
|
UPC/EAN/GTIN |
00051712655231 |
051712703888 |
Weight per package |
0.01 (lbs/each) |
0.01 (lbs/each) |
Description |
AGC5R 5A 250V 1/4X1-1/4 Rohs Fa Glass Fuse
Fuse, Fast Acting Fuse Speed, 120/3.6K S Response Time, Ferrule End X Ferrule End Connection, 5 A, 250 V Ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 1/4 In Diameter, 1-1/4 In Overall Length, 0.01 LB
|
AGC5 5A 250V 1/4X1-1/4 Fa Glass Fuse
Agc Glass Fuse - 1/4IN X 1-1/4IN - 5 Amp
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$1.95 (Each) |
$1.60 (Each) |
Carton/Reel |
$9.75 (5 Each) |
$1.60 (1 Each) |
Standard Packaging/Reel |
$9.75 (5 Each) |
$8.00 (5 Each) |
|
amperage rating |
5 A |
- |
Characteristics |
- |
FAST ACTING |
connection |
Ferrule End X Ferrule End |
- |
Current Rating |
5 A |
5 Amp |
interrupt rating |
200 A @ 250 V ac;10000 A @ 125V ac |
- |
Interrupting Rating |
- |
200 Amp at 250 Volt AC, 10000 Amp at 125 Volt AC |
Material |
Glass (Body);Brass( End Cap) |
- |
Terminal Type |
Ferrule |
Ferrule |
Voltage Rating |
250 V ac |
250 Volt AC, 32 Volt DC |
|
Diameter |
1/4 in;6.3 mm |
1/4 INCH |
Length |
- |
1-1/4 INCH |
Overall Length |
1-1/4 in;32 mm |
- |
Size |
1/4 In Diameter X 1-1/4 In Length |
- |
|
Additional Information |
- |
Response Time 60 Minute at 135 Percent, 120 Second at 200 Percent (Maximum); End Cap Material Nickel Plated Brass; Application Electronic Circuit |
Commodity Description |
- |
SMALL DIMENSION FUSES |
Description |
5A 250V 1/4X1-1/4 ROHS FA GLASS FUSE |
5A 250V 1/4X1-1/4 FA GLASS FUSE |
extra long description |
BUSS AGC-5-R BUSS SMALL DIMENSION F |
- |
Features |
Fast-acting, glass tube 1/4" x 1-1/4" ferrule fuse designed to UL 248-14 for overcurrent protection of electronic circuits. Install into a Bussmann Series fuse holder, block, or fuse clip, or purchase with available axial leads for thru-hole installation. Eaton's AGC fast-acting, glass tube 1/4" x 1-1/4" ferrule fuses are designed to UL 248-14 for overcurrent protection of electronic circuits. Order in cartridge fuse format and install into a Bussmann Series fuse holder, block, or fuse clip, or purchase w |
- |
Long Description |
Fuse, Fast Acting Fuse Speed, 120/3.6k s Response Time, Ferrule End x Ferrule End Connection, 5 A, 250 V ac, Glass (Body);Brass( End Cap) Material, Ferrule Terminal, 1/4 in Diameter, 1-1/4 in Overall Length, 0.01 lb |
AGC GLASS FUSE - 1/4IN X 1-1/4IN - 5 AMP |
Product Type |
Buss Small Dimension Fuse |
Electronic Fuse |
Short Description |
5 A, 250 VAC, Fast Acting Fuse |
- |
Special Features |
Interrupt Rating 200 Amp at 250 Vac, 10000 Amp at 125 Vac, Material Glass Tube, Nickel Plated Brass Endcap, ROHS Compliant |
- |
|
Connection Type |
Ferrule End x Ferrule End |
- |
dimensions |
1.2500 IN X 0.2500 IN X 0.2500 IN |
- |
Fuse Speed |
Fast Acting |
- |
package quantity |
5 CT;10 PK |
- |
Response Time |
60 min at 135%, 120 sec at 200% |
- |
Standards Met |
UL 248-14 Listed;CSA Certified;RoHS Compliant;CE Certified |
- |
|
Brand |
Bussmann Fuses |
|
Manufacturers Part Number |
AGC-5-R |
AGC-5 |
Model |
- |
AGC |
|
Category Description |
GLASS FUSES (and ceramic) |
GLASS FUSES (and ceramic) |
Type |
Fast-acting glass tube fuse |
GLASS TUBE |
|
Manufacturer Status |
- |
Non-Stock |
Status |
- |
Inactive |
|
|
Application |
Electronic Circuits |
- |
Approval |
- |
UL 248-14, CSA |
standard |
CE Marked,RoHS Compliant |