Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
AH1254BKB0X |
1254B0X |
Manufacturer Number |
AH1254BK-BOX |
1254-BOX |
Category |
Enhanced Commodity Codes -
Wiring Devices
|
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Classification |
Residential Receptacles
|
Residential Receptacles
|
UNSPSC |
N/A
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00032664005749 |
00032664306709 |
Weight per package |
0.39 (lbs/each) |
0.35 (lbs/each) |
Description |
AH1254BKB0X Recp Single Flush 50A 250V 2P3W STR WH
Eaton Power Receptacle AH1254W-Box
|
1254B0X Recp Single Flush 50A 250V 2P3W BK
Single Receptacle, 50 A, 250 V Ac, 2 Poles, 3 Wires, #4 Awg Compatible Wire Size, Flush Mount, Heavy Gauge Galvanized Steel (Mounting Strap) Material, Brown, Corrosion Resistant
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.62 (Each) |
$17.64 (Each) |
Carton/Reel |
$14.62 (1 Each) |
$17.64 (1 Each) |
Standard Packaging/Reel |
$365.50 (25 Each) |
$441.00 (25 Each) |
|
Current Rating |
- |
50 A |
Material |
- |
Heavy Gauge Galvanized Steel (Mounting Strap) |
Voltage Rating |
- |
250 V ac |
|
|
Description |
RECP SINGLE FLUSH 50A 250V 2P3W STR WH |
RECP SINGLE FLUSH 50A 250V 2P3W BK |
extra long description |
EWD AH1254BK-BOX Recp Single Flush |
EWD 1254-BOX Recp Single Flush 50A |
Features |
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application. |
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application. |
Long Description |
Eaton power receptacle AH1254W-BOX |
Single Receptacle, 50 A, 250 V ac, 2 Poles, 3 Wires, #4 AWG Compatible Wire Size, Flush Mount, Heavy Gauge Galvanized Steel (Mounting Strap) Material, Brown, Corrosion Resistant |
Product Type |
Recp Single Flush 50A 250V 2P3W STR WH |
single Receptacle |
Short Description |
- |
50 A, 250 VAC, Single Receptacle, Brown |
Special Features |
- |
With Zinc Plated Heavy Gauge Steel Mounting Strap |
|
Compatible Wire Size |
- |
#4 AWG |
dimensions |
2.1700 IN X 2.2500 IN X 3.6900 IN |
3.8800 IN X 2.9400 IN X 2.2500 IN |
Mounting Type |
- |
Flush Mount |
package quantity |
- |
1 ct |
Receptacle Type |
- |
Single |
Resistance Properties |
- |
Corrosion Resistant |
Standards Met |
- |
UL Listed;Listed to UL 498 File no. E15058;CSA Certified to C22.2, no. 4;NAFTA Complaint;RoHS Complaint |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
AH1254BK-BOX |
1254-BOX |
|
Category Description |
Residential receptacles |
Residential receptacles |
Type |
Power device receptacle |
Power device receptacle |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMsElec Assemblies, Panels & EOEM - Elec Assemblies/Panels/EOEMs - AftermarketMobile Machinery and Equipment - Construction Equipment: Compact Equipment - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket |
Residential |
nema rating |
- |
6-50R |
standard |
- |
CSA Certified,UL Listed,NAFTA,RoHS Compliant |