Nacogdoches |
0 |
24 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
3830 |
AH1263BKB0X |
Manufacturer Number |
3830 |
AH1263BK-BOX |
Category |
Gen Purpose Wiring Devices -
Gen Purpose Recept & Surge Pro
|
Enhanced Commodity Codes -
Wiring Devices
|
Classification |
Residential Receptacles
|
Residential Receptacles
|
UNSPSC |
39121406 - Electrical receptacles
|
N/A
|
UPC/EAN/GTIN |
00785007790405 |
00032664005848 |
Weight per package |
0.3672 (lbs/each) |
0.45 (lbs/each) |
Description |
3830 STR Blade Recp TT30 2P 3W 30A 125V
Straight Blade Receptacle, 30 A, 125 V, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.5 In Length, 1.9 In Width, 3.75 In Height, Thermoplastic, Black, Arc Resistant, 0.3700 LB
|
AH1263BKB0X Recp Single Flush 30A 125V 2P3W STR BK
Eaton Power Receptacle AH1263BK-Box
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$14.29 (Each) |
$11.18 (Each) |
Carton/Reel |
$14.29 (1 Each) |
$11.18 (1 Each) |
Standard Packaging/Reel |
$357.14 (25 Each) |
$279.50 (25 Each) |
|
amperage rating |
30 |
- |
connection |
Wire Ground |
- |
Current Rating |
30 A |
- |
Material |
Thermoplastic |
- |
Number of Wires |
3 |
- |
Poles |
2 |
- |
Voltage Rating |
125 |
- |
Wire Size |
4 |
- |
|
|
Height |
3.75 in |
- |
Length |
2.5 in |
- |
Size |
3.8 in |
- |
Width |
1.9 in |
- |
|
Description |
STR BLADE RECP TT30 2P 3W 30A 125V |
RECP SINGLE FLUSH 30A 125V 2P3W STR BK |
extra long description |
P&S 3830 STR BLADE RECP TT30 2P 3W |
EWD AH1263BK-BOX Recp Single Flush |
Features |
Straight Blade Receptacle 2pole 3wire 30amp 125v |
Heavy duty design and construction make Eaton's Arrow Hart power devices ideal for any high amperage industrial or commercial power connectivity application. |
Long Description |
Straight Blade Receptacle, 30 A, 125 V, 2 Poles, 3 Wires, Wire Ground Connection, Wall Mount, 2.5 in Length, 1.9 in Width, 3.75 in Height, ThermoPlastic, Black, Arc Resistant, 0.3700 lb |
Eaton power receptacle AH1263BK-BOX |
Product Type |
STR Blade Recp TT30 2P 3W 30A 125V |
Recp Single Flush 30A 125V 2P3W STR BK |
Short Description |
30 A, 125 V, Straight Blade Receptacle, Black |
- |
Special Features |
Arc-Resistant Plastic;Dead Front Design & Double Wire Contact |
- |
|
Connection Type |
Wire Ground |
- |
dimensions |
- |
1.9100 IN X 2.2500 IN X 3.6900 IN |
Mounting Type |
Wall Mount |
- |
package quantity |
1 ct |
- |
Receptacle Type |
Straight Blade |
- |
Resistance Properties |
Arc Resistant |
- |
Standards Met |
UL 498;C22.2 No.42;cULus Listed;RoHS Compliant;CSA Standard;LEED |
- |
|
Brand |
Pass & Seymour/Legrand |
Eaton |
Manufacturers Part Number |
3830 |
AH1263BK-BOX |
sub brand |
Pass & Seymour |
- |
|
Category Description |
Residential receptacles |
Residential receptacles |
Type |
Straight Blade Receptacle |
Power device receptacle |
|
|
Application |
Recreational Vehicles |
Mobile Machinery and Equipment - Recreational (Golf Carts, UTV)Mobile Machinery and Equipment - Construction Equipment: Compact Equipment - OtherVehicles: On-Road - Vehicle: Infra (Elec Charging)Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherResidential Bldgs & Facilities - Residential Bldgs/Facilities - AftermarketCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - Aftermarket |
Mounting |
WALL |
- |
nema rating |
TT-30 |
- |
standard |
UL 498 |