Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
AH7810GD |
7813P |
Manufacturer Number |
AH7810GD |
7813-P |
Category |
Renewal Parts -
Disconnect Motor Switches
|
Renewal Parts -
Manual Motor Switches & Accy.
|
Classification |
Miscellaneous Commercial & Industrial Devices
|
Industrial Switches
|
UNSPSC |
N/A
|
-
|
UPC/EAN/GTIN |
00040893598604 |
78500778069 |
Weight per package |
20 (lbs/each) |
0.74 (lbs/each) |
Description |
AH7810GD AH7810UD W/Type 1 Enclosure Gy
Eaton Manual Motor Controller, #14-10 Awg, 30A, Wall, 600V, Front Wired Screw and Clamp, Maintained Contact, Gray, Nema 1, Enclosure: SS, Three-Pole, Single-Gang, Two-Position, Three-Phase, Toggle, Copper-Alloy Terminal, Single-Throw
|
7813P 30A 3P Starter Nema1
Manual Controller Switch, 3-Phase Type; Glass Reinforced Thermoplastic Material; 2.825 Inch W X 2.8 Inch D X 3.91 Inch H Size; Three Pole Operation Type; Ul 508, Ul (Canada and Us), Csa C22.23 Approval; 600 Vac Voltage Rating; Nema 1 Enclosure
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$137.36 (Each) |
$0.00 (Each) |
Carton/Reel |
$137.36 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$1,373.60 (10 Each) |
$0.00 (1 Each) |
|
Current Rating |
- |
30 AMPERE |
Material |
- |
GLASS REINFORCED THERMOPLASTIC |
Operation Type |
- |
THREE POLE |
Voltage Rating |
- |
600 VAC |
|
Size |
- |
2.825 INCH W X 2.8 INCH D X 3.91 INCH H |
|
Additional Information |
- |
Applicable Standard NEMA WD-1/WD-6 |
Commodity Description |
- |
Manual Motor Switches & Accessories |
Description |
AH7810UD W/TYPE 1 ENCLOSURE GY |
- |
extra long description |
EWD AH7810GD AH7810UD W/Type 1 Encl |
- |
Features |
Eaton's Arrow Hart manual motor controllers offer compact, industrial-grade designs built to provide safe, reliable motor control performance in even the most rugged environments. They feature high-impact-resistant, glass-filled nylon construction; easy-to-read electrical ratings on rugged steel mounting straps; clear ON/OFF indicators on large, rugged toggles; distinct wire pockets and thick-wall arc barriers to contain strands; and screw-and-clamp or box-lug terminals to meet individual project requireme |
- |
Long Description |
Eaton manual motor controller, #14-10 AWG, 30A, Wall, 600V, Front wired screw and clamp, Maintained contact, Gray, NEMA 1, Enclosure: SS, Three-pole, Single-gang, Two-position, Three-phase, Toggle, Copper-alloy terminal, Single-throw |
MANUAL CONTROLLER SWITCH, 3-PHASE TYPE; GLASS REINFORCED THERMOPLASTIC MATERIAL; 2.825 INCH W X 2.8 INCH D X 3.91 INCH H SIZE; THREE POLE OPERATION TYPE; UL 508, UL (CANADA AND US), CSA C22.23 APPROVAL; 600 VAC VOLTAGE RATING; NEMA 1 ENCLOSURE |
Product Type |
AH7810UD W/Type 1 Enclosure Gy |
Manual Switch |
Special Features |
Motor control switches, swt/encl combos |
- |
|
dimensions |
4.7500 IN X 3.0000 IN X 3.2500 IN |
- |
HP at 120 V |
- |
3 HP |
HP at 240 V |
- |
7.5 HP |
HP at 480 V |
- |
10 HP |
HP at 600 V |
- |
20 HP |
|
Brand |
COOPER WIRING DEVICES |
Pass and Seymour |
Manufacturers Part Number |
AH7810GD |
7813-P |
|
Category Description |
Miscellaneous commercial & industrial devices |
Industrial switches |
Type |
Manual motor controller |
3-Phase |
|
Manufacturer Status |
- |
Non-Stock |
Status |
- |
Inactive |
|
Application |
Ind Facilities & Factories - Facility - Other |
- |
Approval |
- |
UL 508, UL (Canada and US), CSA C22.23 |
Enclosure |
- |
NEMA 1 |
standard |
cULus Listed,NAFTA,RoHS Compliant |
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
Call nearest store for Item Price
|