Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Legrand-Pass & Seymour |
Catalog Number |
AHCL2120P |
L2120P |
Manufacturer Number |
AHCL2120P |
L2120P |
Category |
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Gen Purpose Wiring Devices -
Plugs, Connectors, Inlets, Out
|
Classification |
Industrial Cord Connectors
|
Industrial Cord Connectors
|
UNSPSC |
39121403 - Locking plug
|
39121403 - Locking plug
|
UPC/EAN/GTIN |
00032664755620 |
00785007212044 |
Weight per package |
0.42 (lbs/each) |
0.3785 (lbs/each) |
Description |
AHCL2120P CCL Plug 20A 120/208V 3PH 4P5W-BL&BK
Eaton Arrow Hart Color Coded Locking Plug, , #14-8 Awg, 20A, Industrial, 3ØY 120/208 V, Back, Blue, Black, Ultra Grip, Nylon, L21-20, Four-Pole, Five-Wire, Nylon, 0.38 - 1.16" (9.5 - 29.5MM), -40°C (W/O Impact) to 60°C (-40°F to 140°F)
|
L2120P Turnlok Plug 5W 20A 3PH 120/208V
Turnlok Plug 5WIRE 20AMP 3PHASE 120/208V
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$35.78 (Each) |
$45.60 (Each) |
Carton/Reel |
$35.78 (1 Each) |
$45.60 (1 Each) |
Standard Packaging/Reel |
$357.80 (10 Each) |
$456.00 (10 Each) |
|
amperage rating |
- |
20 |
Material |
- |
Thermoplastic |
Number of Wires |
- |
5 |
Phase |
- |
3 |
Poles |
- |
3 |
Voltage Rating |
- |
120/208 |
Wire Size |
- |
0-18 |
|
|
|
Description |
CCL PLUG 20A 120/208V 3PH 4P5W-BL&BK |
TURNLOK PLUG 5W 20A 3PH 120/208V |
extra long description |
EWD AHCL2120P CCL Plug 20A 120/208V |
P&S L2120P TURNLOK PLUG 5W 20A 3PH |
Features |
Eaton’s Arrow Hart color coded locking devices are an industry-first solution that adds six voltage rating color codes consistent with IEC 60309 standards to locking plugs, connectors, inlets, outlets and receptacles to provide you a quick, clear and easy way to identify your circuit voltage. Available in standard NEMA configurations for 20A and 30A applications, the devices ensure long-lasting, dependable service in the most demanding environments, are built with a contemporary flare and ergonomic design |
- |
Long Description |
Eaton Arrow Hart Color Coded Locking Plug,, #14-8 AWG, 20A, Industrial, 3ØY 120/208 V, Back, Blue, Black, Ultra grip, Nylon, L21-20, Four-pole, Five-wire, Nylon, 0.38 - 1.16" (9.5 - 29.5mm), -40°C (w/o impact) to 60°C (-40°F to 140°F) |
Turnlok Plug 5wire 20amp 3phase 120/208v |
Product Type |
CCL Plug 20A 120/208V 3PH 4P5W-BL&BK |
Turnlok Plug 5W 20A 3PH 120/208V |
Special Features |
Industrial grd plugs & conns |
Corrosion resistant turnlock locking device |
|
dimensions |
2.1300 IN X 2.3000 IN X 2.9200 IN |
- |
media |
Yes |
- |
|
Brand |
Eaton |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
AHCL2120P |
L2120P |
sub brand |
- |
Pass & Seymour |
|
Category Description |
Industrial cord connectors |
Industrial cord connectors |
Type |
Color Coded Locking |
Turnlock Plug |
|
Application |
Ind Facilities & Factories - Facility - Other |
Industrial |
nema rating |
- |
L21-20P |
standard |
cULus Listed,NOM,RoHS Compliant,NAFTA |
UL 498 |