Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Ecn-Korns |
Catalog Number |
ALUNIP34X3 |
34X3AL |
Manufacturer Number |
ALUNIP3/4X3 |
ALUNIP3/4X3 |
Category |
Elbows, CPLG, Nipples, Running -
Aluminum
|
Elbows, CPLG, Nipples, Running -
Aluminum
|
Classification |
Rigid Nipples
|
Rigid Nipples
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784011012343 |
00784011012343 |
Weight per package |
0.08 (lbs/each) |
8 ~ |
Description |
ALUNIP34X3 3/4X3 Al Nip
3/4X3 Aluminum Nipple
|
34X3AL 3/4X3 Al Nip
3/4X3 Aluminum Nipple
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$9.58 (Each) |
$9.58 (Each) |
Carton/Reel |
$9.58 (1 Each) |
$9.58 (1 Each) |
Standard Packaging/Reel |
$239.62 (25 Each) |
$239.62 (25 Each) |
|
Material |
Aluminum |
Aluminum |
|
|
Additional Information |
APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG |
APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG |
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM |
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM |
Description |
3/4X3 AL NIP |
3/4X3 AL NIP |
extra long description |
ALUMINUM MATERIAL; GALVANIZED FINISH; 3 INCH; UL (CANADA AND US), UL 6A, CSA C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; MALE THREADED END TYPE; ALUNIP MODEL |
ALUMINUM MATERIAL; GALVANIZED FINISH; 3 INCH; UL (CANADA AND US), UL 6A, CSA C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; MALE THREADED END TYPE; ALUNIP MODEL |
Long Description |
3/4X3 ALUMINUM NIPPLE |
3/4X3 ALUMINUM NIPPLE |
Product Type |
Conduit Nipple |
Conduit Nipple |
|
Brand |
ECN-KORNS |
ECN-KORNS |
Manufacturers Part Number |
ALUNIP3/4X3 |
ALUNIP3/4X3 |
Model |
ALUNIP |
ALUNIP |
|
Category Description |
RIGID NIPPLES |
RIGID NIPPLES |
|
Trade Size |
3/4 INCH |
3/4 INCH |
|
|
Standard Package |
25 PER CARTON |
25 PER CARTON |
|
Approval |
UL 6, CSA C22.2 |
UL 6, CSA C22.2 |
Used On |
RIGID CONDUIT |
RIGID CONDUIT |