Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Ecn-Korns |
Ecn-Korns |
Catalog Number |
ALUNIP34XCL |
34XCAL |
Manufacturer Number |
ALUNIP3/4XCL |
ALUNIP3/4XCL |
Category |
Elbows, CPLG, Nipples, Running -
Aluminum
|
Elbows, CPLG, Nipples, Running -
Aluminum
|
Classification |
Rigid Nipples
|
Rigid Nipples
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00784011012312 |
00784011012312 |
Weight per package |
0.12 (lbs/each) |
3 ~ |
Description |
ALUNIP34XCL 3/4XCL Al Nip
Rigid Conduit Nipple, 3/4 In Trade Size, 1-3/8 In Length, 0.12 LB/Ea
|
34XCAL 3/4XCL Al Nip
3/4X13/8 (CL) Aluminum Nipple
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.39 (Each) |
$10.39 (Each) |
Carton/Reel |
$10.39 (1 Each) |
$10.39 (1 Each) |
Standard Packaging/Reel |
$259.82 (25 Each) |
$259.82 (25 Each) |
|
Material |
Aluminum |
Aluminum |
|
Length |
1-3/8 in |
1-3/8 INCH |
|
Additional Information |
APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG |
APPLICABLE STANDARD ANSI C80.5, NAED, NEMA, NEMRA, NMG |
Commodity Description |
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM |
ELBOWS-COUPLINGS-NIPPLES - ALUMINUM |
Description |
3/4XCL AL NIP |
3/4XCL AL NIP |
extra long description |
CLOSE TYPE; ALUMINUM MATERIAL; GALVANIZED FINISH; 1-3/8 INCH; UL (CANADA AND US), UL 6A, CSA C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; MALE THREADED END TYPE; ALUNIP MODEL |
CLOSE TYPE; ALUMINUM MATERIAL; GALVANIZED FINISH; 1-3/8 INCH; UL (CANADA AND US), UL 6A, CSA C22.2, NOM APPROVAL; ANSI/NFPA 70, NEC 344, ISO 9001 APPLICABLE STANDARD; 25 PER CARTON STANDARD PACKAGE; 3/4 INCH TRADE SIZE; MALE THREADED END TYPE; ALUNIP MODEL |
Long Description |
Rigid Conduit Nipple, 3/4 in Trade Size, 1-3/8 in Length, 0.12 lb/EA |
3/4X13/8 (CL) ALUMINUM NIPPLE |
Product Type |
Conduit Nipple |
Conduit Nipple |
Short Description |
Rigid Conduit Nipple, 3/4 in, 1-3/8 in |
- |
|
for use with |
Rigid Conduit |
- |
package quantity |
25 CT |
- |
Standards Met |
UL 6;CSA C22.2;ANSI C80.5;NAED;NEMA;NEMRA;NMG |
- |
|
Brand |
Robroy/Ecn Korns |
ECN-KORNS |
Manufacturers Part Number |
ALUNIP3/4XCL |
ALUNIP3/4XCL |
Model |
ALUNIP |
ALUNIP |
|
Category Description |
RIGID NIPPLES |
RIGID NIPPLES |
|
Trade Size |
3/4 in |
3/4 INCH |
|
Standard Package |
25 PER CARTON |
25 PER CARTON |
Weight |
0.12 lb/EA |
- |
|
Approval |
UL 6, CSA C22.2 |
UL 6, CSA C22.2 |
Used On |
RIGID CONDUIT |
RIGID CONDUIT |