Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Superstrut |
Catalog Number |
AP232SQEG |
AP232 |
Manufacturer Number |
AP 232SQ EG |
AP232 |
Category |
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Channel, Strut & Fittings -
Channel & Strut Fittings
|
Classification |
Misc Fittings
|
Misc Fittings
|
UNSPSC |
31162502 - Angle brackets
|
31162502 - Angle brackets
|
UPC/EAN/GTIN |
00616013026540 |
00616013281123 |
Weight per package |
3.57 (lbs/each) |
3.55 (lbs/each) |
Description |
AP232SQEG Post Base Electro Galvanized
Square Post Base, Steel, Silver Galvanized, Silver, 6 M Length, 6 M Width, 3.5 In Height, 357 LB/100
|
AP232 Strut Post Base
Post Base, Steel, Gold Galvanized/Standard, Yellow, 1.625 In Width, 3.5 In Height, 3/4 In Hole Size, 4 Holes, 355 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$103.28 (Each) |
$124.44 (Each) |
Carton/Reel |
$1,032.84 (10 Each) |
$1,244.38 (10 Each) |
Standard Packaging/Reel |
$1,032.84 (10 Each) |
$1,244.38 (10 Each) |
|
|
Color |
Silver |
Yellow |
Finish |
Silver Galvanized |
Gold Galvanized/Standard |
|
Height |
3.5 in |
3.5 in |
Length |
6 |
- |
Width |
6 |
1.625 in |
|
Description |
POST BASE ELECTRO GALVANIZED |
STRUT POST BASE |
extra long description |
ABB AP 232SQ EG SQ BASE CONN HT3.5I |
ABB AP232 DIAG POST BASE CONN HT3.5 |
Features |
Connector, Square Post Base, Post Height 3-1/2 Inches, Post Length 1-11/16 Inch, Width 1-11/16 Inch, 4 Holes, Hole Diameter 3/4 Inch, Base Size 6 Inches x 6 Inches, Electro Galvanized Steel |
Connector, Diagonal Post Base, Post Height 3-1/2 Inches, Post Length 1-11/16 Inch, Width 1-5/8 Inch, 4 Holes, Hole Diameter 3/4 Inch, Steel |
Long Description |
Square Post Base, Steel, Silver Galvanized, Silver, 6 m Length, 6 m Width, 3.5 in Height, 357 lb/100 |
Post Base, Steel, Gold Galvanized/Standard, Yellow, 1.625 in Width, 3.5 in Height, 3/4 in Hole Size, 4 Holes, 355 lb/100 |
Product Type |
Square Post Base |
Post Base |
Short Description |
Square Post Base, Steel, Silver Galvanized |
Post Base, Steel, Gold Galvanized/Standard |
Special Features |
Excellent Corrosion Resistance |
Excellent Corrosion Resistance |
|
Hole Size |
- |
3/4 in |
Number of Holes |
4 |
4 |
package quantity |
10 CT |
10 CT |
|
|
Brand |
Thomas & Betts |
Thomas & Betts |
Manufacturers Part Number |
AP-232SQ-EG |
AP232 |
sub brand |
Superstrut(R) |
Superstrut(R) |
|
Category Description |
MISC FITTINGS |
MISC FITTINGS |
Type |
Post Bases |
Post Bases |
|
Weight |
357 lb/100 |
355 lb/100 |
|
Application |
Metal Framing |
Metal Framing |