Nacogdoches |
98 |
0 |
All Stores |
|
|
|
Vendor |
All-Pro Emergency |
Lithonia Lighting |
Catalog Number |
APC7RG |
ECRGSQM6 |
Manufacturer Number |
APC7RG |
ECRG SQ M6 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Emergency & Exit Lighting
|
Emergency & Exit Lighting
|
UNSPSC |
39111708 - Emergency exit illuminated sign
|
39111709 - Emergency light unit
|
UPC/EAN/GTIN |
00080083280827 |
00194994900467 |
Weight per package |
2.5 (lbs/each) |
3.81 (lbs/each) |
Description |
APC7RG Led Combo Unit Round Heads Red/Green Lettering
All-Pro Combination Exit and Emergency Light, Red Green Selectable, Nickel Cadmium Battery, White Finish.
|
ECRGSQM6 Led Exit/Emergency Combo Red/Green LTR SQR Heads
The Lithonia Lighting Basics Ecrg, Is A Combination Of Exit and Emergency Lighting. The Ecrg Is Ideal For Safely Illuminating The Path Of Egress Above-The-Door In Small Spaces At Lower Mounting Heights While Providing 90 Minutes Of Emergency Power. Contains Ability to Switch Between Red and Green Letters. Features Test Switch and Status Indicator.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$56.92 (Each) |
$80.89 (Each) |
Carton/Reel |
$56.92 (1 Each) |
$80.89 (1 Each) |
Standard Packaging/Reel |
$455.36 (8 Each) |
$485.34 (6 Each) |
|
amperage rating |
0.01A at 277V |
- |
Lamp Included |
- |
Yes |
Lamp Type |
LED |
LED - Static |
Material |
- |
Thermoplastic |
Shape |
- |
Square |
Voltage Rating |
120/277 VAC |
120/277 |
Wattage |
4.04W |
- |
|
Color |
- |
White |
color rendering index (cri) |
- |
75 |
color temperature |
- |
6200 |
Finish |
- |
Textured |
|
Height |
- |
7.95 |
Length |
- |
19.09 |
Size |
12.75 IN Length 7.875 IN Width 2.25 IN Height |
- |
Width |
- |
4.33 |
|
Construction |
- |
New Construction,Remodel |
Description |
LED COMBO UNIT ROUND HEADS RED/GREEN LETTERING |
LED EXIT/EMERGENCY COMBO RED/GREEN LTR SQR HEADS |
extra long description |
CLS APC7RG ALL PRO COMBO RED GRN |
LITH ECRG SQ M6 Thermoplastic LED e |
Features |
- |
Contractor Select |
Long Description |
All-Pro Combination Exit and Emergency Light, Red Green Selectable, Nickel Cadmium Battery, White Finish. |
The Lithonia Lighting Basics ECRG, is a combination of exit and emergency lighting. The ECRG is ideal for safely illuminating the path of egress above-the-door in small spaces at lower mounting heights while providing 90 minutes of emergency power. Contains ability to switch between red and green letters. Features test switch and status indicator. |
Product Type |
All Pro Combo Red GRN |
Thermoplastic Led Exit/Unit Combo, Red/G |
Special Features |
Red / green selectable exit sign and emergency light |
- |
|
average life |
- |
100,000 |
dimensions |
- |
19.09 x 4.33 x 7.95 |
Fixture Type |
Exit Light |
Emergency Exit Sign |
Hardware |
- |
No |
lumens |
N/A |
113 LM |
media |
- |
Yes |
|
Brand |
ALL-PRO EMERGENCY |
Lithonia Lighting |
Manufacturers Part Number |
APC7RG |
ECRG SQ M6 |
|
Category Description |
Emergency & Exit Lighting |
Emergency & Exit Lighting |
Type |
- |
Emergency Exit Sign |
|
|
Application |
lighting |
Education,Government,Healthcare,Hospitality,House of Worship,Offices & Banks,Retail |
environmental conditions |
- |
Indoor |
Mounting |
Ceiling/Wall Mount |
SURFACE |
standard |
UL Listed;Title 20 Compliant |
NFPA 101,NFPA 70,ULCA Title 20 |