Nacogdoches |
31 |
0 |
All Stores |
|
|
|
Vendor |
All-Pro Emergency |
Cooper Sure-Lites |
Catalog Number |
APEL |
CU2 |
Manufacturer Number |
APEL |
CU2 |
Category |
Enhanced Commodity Codes -
Lighting
|
Enhanced Commodity Codes -
Lighting
|
Classification |
Emergency & Exit Lighting
|
Emergency & Exit Lighting
|
UNSPSC |
39111708 - Emergency exit illuminated sign
|
39111710 - Emergency Lighting Accessories
|
UPC/EAN/GTIN |
00080083566501 |
00662401222728 |
Weight per package |
2.4 (lbs/each) |
3.18 (lbs/each) |
Description |
APEL Emergency Lamp, Led 2 Round Head
Led Emergency Light, Sealed Nickel Cadmium Battery, Thermoplastic, Textured, White, 60 HZ, 120 V Ac;277 V Ac, 0.06 A @ 120 V;0.07 A @ 277 V, 0.33 W @ 120 V;0.47 W @ 277 V, Single Faces, White Housing Color, 3.6 V, Surface Mount, 2-5/8 In Width, 9 In Length, 4-11/16 In Height, 2.4 LB
|
CU2 Lead Calc Emergency Lighting Unit
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$24.50 (Each) |
$62.39 (Each) |
Carton/Reel |
$24.50 (1 Each) |
$62.39 (1 Each) |
Standard Packaging/Reel |
$196.00 (8 Each) |
$62.39 (1 Each) |
|
amperage rating |
0.06A (at 120V)/0.07A(at 277V) |
- |
Current Rating |
0.06 A @ 120 V;0.07 A @ 277 V |
- |
Lamp Type |
LED |
- |
Material |
Thermoplastic |
- |
Number of Lamps |
2 |
- |
Voltage Rating |
120 V ac;277 V ac |
- |
Wattage |
0.33 W @ 120 V;0.47 W @ 277 V |
- |
|
Color |
White |
- |
Finish |
Textured |
- |
housing color |
White |
- |
|
Height |
4-11/16 in;118 mm |
- |
Length |
9 in;229 mm |
- |
Size |
10.1 IN Length 5.0 IN Width 2.25 IN Height |
- |
Width |
2-5/8 in;67 mm |
- |
|
Description |
EMERGENCY LAMP, LED 2 ROUND HEAD |
LEAD CALC EMERGENCY LIGHTING UNIT |
extra long description |
CLS APEL ALL PRO EMERGENCY LIGHT |
- |
Features |
The APEL is an UL 924 listed emergency light with a minimum of 90 minutes of run time and 17 feet of emergency egress coverage. Key features include LED heads, a no maintenance nickel cadmium battery and a five year fixture warranty. The LED heads are fully adjustable to maximize design flexibility while the compact form factor optimizes aesthetics. The universal j-box mounting pattern and snap fit housing construction significantly reduce installation time. The APELH2 versions have remote capacity capable |
- |
Long Description |
LED Emergency Light, Sealed Nickel Cadmium Battery, ThermoPlastic, Textured, White, 60 Hz, 120 V ac;277 V ac, 0.06 A @ 120 V;0.07 A @ 277 V, 0.33 W @ 120 V;0.47 W @ 277 V, Single Faces, White Housing Color, 3.6 V, Surface Mount, 2-5/8 in Width, 9 in Length, 4-11/16 in Height, 2.4 lb |
- |
Product Type |
All Pro Emergency Light |
Em, (2) 5.4W Inc, White |
Short Description |
LED Emergency Light, Sealed Nickel Cadmium, Textured |
- |
Special Features |
3.6v, .78w Dc Long Lasting LED Heads;Fully Adjustable Heads |
- |
|
battery |
Nickel Cadmium |
- |
Battery Type |
Sealed Nickel Cadmium |
- |
Fixture Type |
Emergency Light |
- |
Lamp Voltage |
3.6 V |
- |
lumens |
100 |
- |
Mounting Type |
Surface Mount |
- |
Number of Faces |
Single |
- |
package quantity |
8 PK;1 CT |
- |
Standards Met |
UL 924 Listed;NFPA 101 Compliant;NEC/OSHA Certified |
- |
|
|
Brand |
ALL-PRO EMERGENCY |
SURE-LITES |
Manufacturers Part Number |
APEL |
- |
|
Category Description |
Emergency & Exit Lighting |
Emergency & Exit Lighting |
Type |
LED Exit and Emergency |
- |
|
|
Application |
Lighting;General Purpose;Wall or Ceiling Mount Application |
- |
Frequency Rating |
60 Hz |
- |
Mounting |
Surface Mount |
- |
standard |
UL Listed - Damp Location |