Item Comparison: ARP00002CHB, A7551

Item

ARP00002CHB - Hub Closure Plate Enc Meter Socket Accessories - Eaton

ARP00002CHB
Hub Closure Plate Enc Meter Socket Accessories

$11.86 Each

$118.60 (10 Each)

QTY:
Each
Add
A7551 - Alum CLSG Plate, SM - Milbank

A7551
Alum CLSG Plate, SM

$10.80 Each

$108.00 (10 Each)

QTY:
Each
Add
Nacogdoches 13 0
All Stores 1,791 394
Vendor Eaton Milbank
Catalog Number ARP00002CHB A7551
Manufacturer Number ARP00002CHB A7551
Category Meter Sockets & Mounting Assem - Meter Socket & Metering Accy. Meter Sockets & Mounting Assem - Meter Socket & Metering Accy.
Classification Meter Socket Accessories Steel Wire Way Junction Boxes
UNSPSC 39121102 - Meter centers or sockets 27112822 - Hub adapters
UPC/EAN/GTIN 00782114004074 00784572110465
Weight per package 0.3 (lbs/each) 0.22 (lbs/each)
Description ARP00002CHB Hub Closure Plate Enc Meter Socket Accessories
Socket Hub Cover Plate, 1.25 In Overall Height, 5 In Overall Width, 8 In Overall Length, 0.3 LB
A7551 Alum CLSG Plate, SM
Hub Closing Plate, Screw Mount, Aluminum, 0.22 LB/Ea
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $11.86 (Each) $10.80 (Each)
Carton/Reel $11.86 (1 Each) $10.80 (1 Each)
Standard Packaging/Reel $118.60 (10 Each) $108.00 (10 Each)
connection - None
Material - Aluminum
Length - 3.4
Overall Length 8 in -
Size - Small Hub Closing Plate Covers up to 2 3/4 Inch Hub Opening
Description HUB CLOSURE PLATE ENC METER SOCKET ACCESSORIES ALUM CLSG PLATE, SM
extra long description ETN ARP00002CHB HUB CLOSURE PLATE E MILB A7551 CLOSING PLATE 11046
Features Eaton meter socket hub cover plate, Hub cover plate, Used with: Meter sockets -
Long Description Socket Hub Cover Plate, 1.25 in Overall Height, 5 in Overall Width, 8 in Overall Length, 0.3 lb Hub Closing Plate, Screw Mount, Aluminum, 0.22 lb/EA
Product Type Socket Hub Cover Plate Hub Closing Plate
Short Description Socket Hub Cover Plate, 1.25 in (H), 8in (L), 2-1/2" Opening Hub Closing Plate, Screw Mount, Aluminum
Special Features For Use With Meter Sockets Includes (4) Hub Screw;Thread Type NPT
accessory type Hub Cover Plate Hub Closing Plate
dimensions 8.0000 IN X 5.0000 IN X 1.2500 IN -
for use with Meter Sockets -
Mounting Type - Screw Mount
Overall Height 1.25 in -
Overall Width 5 in -
package quantity 1 CA;10 PK 10 CT
Standards Met Ul Listed -
Made in USA yes -
Brand Eaton Corp Milbank MFG.
Manufacturers Part Number ARP00002CHB A7551
Category Description Meter Socket Accessories STEEL WIRE WAY JUNCTION BOXES
Type Meter socket accessory Small Hub Closing Plate
Weight 0.3 lb 0.22 lb/EA
Application Power Distribution Metering Accessory
standard UL Listed Non UL Listed
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat