Stock Availability
|
Nacogdoches |
2 |
0 |
All Stores |
|
|
Basic Specs
|
Vendor |
Nvent Hoffman |
Eaton B-Line Series |
Catalog Number |
ASE18X18X6 |
18186SC |
Manufacturer Number |
ASE18X18X6 |
18186 SC |
Category |
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121324 - Electrical general purpose enclosure
|
UPC/EAN/GTIN |
00783510432706 |
00782051230307 |
Weight per package |
18 (lbs/each) |
18.182 (lbs/each) |
Description |
ASE18X18X6 18X18X6 N1 PNTD SC
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 16 Knockouts, 18 LB
|
18186SC Encl 18X18X6 SC N1 Encl
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 In Overall Width, 18 In Overall Length, 18 In Overall Height, 27 Knockouts, 14.77 LB
|
Price & Packaging
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$79.00 (Each) |
$78.28 (Each) |
Carton/Reel |
$79.00 (1 Each) |
$78.28 (1 Each) |
Standard Packaging/Reel |
$79.00 (1 Each) |
$78.28 (1 Each) |
|
Cover Type |
Screw Cover |
Screw Cover |
Material |
Steel |
Steel |
|
Color |
Gray |
Gray |
|
Overall Length |
18 in;457 mm |
18 in;457 mm |
Size |
18.00x18.00x6.00 in |
18.00 In Width X 6.00 In Depth X 18.00 In Height |
|
Description |
18X18X6 N1 PNTD SC |
ENCL 18X18X6 SC N1 ENCL |
extra long description |
- |
B-LINE 18186 SC SC ENC W/ KO 18X18X |
Features |
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions. |
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes. |
Long Description |
Type 1 Screw Cover Enclosure, Steel, Gray, Polyester Powder Paint, 6 in Overall Width, 18 in Overall Length, 18 in Overall Height, 16 Knockouts, 18 lb |
Type 1 Screw Cover Enclosure, Steel, Wall Mount, Gray, Painted, 6 in Overall Width, 18 in Overall Length, 18 in Overall Height, 27 Knockouts, 14.77 lb |
Product Type |
Pull Box 18.00X18.00X6.00 |
Type 1 Screw Cover Enclosure |
Short Description |
Type 1 Screw Cover Enclosure, 18 x 6 x 18 in, Painted, 18 KO |
Type 1 Screw On Enclosure, 18 x 6 x 18 in, Powder Coated, No KO |
Special Features |
Unique Keyhole Screw Slots in the Cover;Available With or Without Knockouts. Various Sizes Of Easy-To-Remove Concentric Knockouts on All Four Sides Of Standard Boxes With Knockouts;Optional Flush-Mounted Door Frame Available;Optional Flush Covers;Flat Removable Covers Fastened With Plated Steel Screws;Provision For Grounding;Mounting Holes on Back Of Box |
Enclosure Body Has Mounting Holes on the Back;Cover Is Secured to the Body With Plated Pan Head Combo Screws;Keyhole Slots Provided in the Cover Allow Easy Access to the Inside Without Removing the Screws |
|
Cable Entry |
- |
Knockouts |
dimensions |
- |
6.0000 IN X 18.0000 IN X 18.0000 IN |
Enclosure Type |
Nema 1 |
Nema 1 |
Finish/Coating |
Polyester Powder Paint |
Painted |
ip rating |
IP30 |
IP30 |
Knockouts |
Yes |
Yes |
Mounting Type |
- |
Wall Mount |
Number of Knockouts |
16 |
27 |
Overall Height |
18 in;457 mm |
18 in;457 mm |
Overall Width |
6 in;152 mm |
6 in;152 mm |
Standards Met |
UL 50 Listed;UL 50E Listed Type 1, File No. e27525;cUL Listed per CSA C22.2 No 40, Type 1, File No. e27525;IEC 60529 Compliant |
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard |
|
Made in USA |
yes |
yes |
|
Brand |
Hoffman Enclosures, Inc. |
EATON B-LINE SERIES |
Manufacturers Part Number |
ASE18X18X6 |
18186 SC |
sub brand |
- |
B-Line series |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Type 1 Boxes and Enclosures |
Type 1 junction boxes |
|
Weight |
18 lb |
14.77 lb |
|
Application |
Commercial;General Industrial |
Wiring Boxes Junction and Pull Boxes |
nema rating |
- |
1 |
standard |
- |
NEMA,UL 50,CSA C22.2. |
|
Save Items to Quote
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Save Items to Custom List
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Add/Edit ASE18X18X6 - Hoffman Enclosures, Inc. as Custom Part
Need Quote Access
Please Contact the account administrator for access to the Quote Feature
Need Custom List Access
Please Contact the account administrator for access to the Custom List Feature
Need Inventory Access
Please Contact the account administrator for access to the Inventory Feature
Need Custom Part Access
Please Contact the account administrator for access to the Custom Part Feature
Login Needed
Login is required for access to this feature
|
Save Items to Quote
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Save Items to Custom List
Access Denied
To use this feature, you need to apply for a Customer Account with Elliott Electric Supply.
Add/Edit 18186SC - Cooper B-Line/Cable Tray as Custom Part
Need Quote Access
Please Contact the account administrator for access to the Quote Feature
Need Custom List Access
Please Contact the account administrator for access to the Custom List Feature
Need Inventory Access
Please Contact the account administrator for access to the Inventory Feature
Need Custom Part Access
Please Contact the account administrator for access to the Custom Part Feature
Login Needed
Login is required for access to this feature
|