Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Nvent Hoffman |
Catalog Number |
ASE24X24X8NK |
ASE24X24X8 |
Manufacturer Number |
ASE24X24X8NK |
ASE24X24X8 |
Category |
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121303 - Electrical boxes
|
UPC/EAN/GTIN |
00783510438104 |
00783510133641 |
Weight per package |
39 (lbs/each) |
39 (lbs/each) |
Description |
ASE24X24X8NK 24X24X8 N1 PNTD SC NK
Screw-Cover Enclosure Type 1 No Knockouts, 24X24X8, Gray, Steel
|
ASE24X24X8 24X24X8 N1 PNTD SC
Screw-Cover Enclosure Type 1 With Knockouts, 24X24X8, Gray, Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$208.21 (Each) |
$208.21 (Each) |
Carton/Reel |
$208.21 (1 Each) |
$208.21 (1 Each) |
Standard Packaging/Reel |
$208.21 (1 Each) |
$208.21 (1 Each) |
|
|
Color |
Gray |
Gray |
Color Code |
ANSI 61 |
ANSI 61 |
Finish |
Powder Coated |
Powder Coated |
Style |
Painted |
Painted |
|
Depth |
8 |
8 |
Size |
24.00x24.00x8.00 in |
24.00x24.00x8.00 in |
Width |
24 |
24 |
|
Description |
24X24X8 N1 PNTD SC NK |
24X24X8 N1 PNTD SC |
extra long description |
NVENT HOF ASE24X24X8NK Pull Box 24. |
NVENT HOF ASE24X24X8 Pull Box 24.00 |
Features |
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions. |
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions. |
Long Description |
Screw-Cover Enclosure Type 1 no Knockouts, 24x24x8, Gray, Steel |
Screw-Cover Enclosure Type 1 with Knockouts, 24x24x8, Gray, Steel |
Product Type |
Pull Box 24.00X24.00X8.00 |
Pull Box 24.00X24.00X8.00 |
|
ip rating |
IP30 |
IP30 |
Knockouts |
- |
Yes |
|
Brand |
Nvent Hoffman |
Nvent Hoffman |
Manufacturers Part Number |
ASE24X24X8NK |
ASE24X24X8 |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Pull and Junction Boxes |
Pull and Junction Boxes |
|
Application |
Power Distribution |
Power Distribution |
nema rating |
- |
1 Indoor, electrical protection |