Nacogdoches |
32 |
0 |
All Stores |
|
|
|
Vendor |
Blackburn Mechanical |
Panduit |
Catalog Number |
ASR0214 |
SR2XY |
Manufacturer Number |
ASR0214 |
SR-2-XY |
Category |
Solderless Connectors -
Large Terminals & Connectors
|
Solderless Connectors -
Large Terminals & Connectors
|
Classification |
Comp & Mech Lugs and Butt Splices
|
Split Bolts
|
UNSPSC |
39121449 - Wire or cable compression splice
|
39121449 - Wire or cable compression splice
|
UPC/EAN/GTIN |
00783786133215 |
00074983607716 |
Weight per package |
0.03 (lbs/each) |
0.435 (lbs/each) |
Description |
ASR0214 #2 Al/Cu Butt Splice
Butt Splice Connector, #14 Awg Conductor Size, #2 Awg Conductor Size, Non-Insulated, Aluminum Conductor Material, 0.95 In Overall Length, Screw Terminal, 0.03 LB/Ea
|
SR2XY 2-14 Splicer/Reducer
Splicer/Reducer, Aluminum, Dual Rated, Type SR, #14 - #2 Awg, #14 - #10 Awg Sol.
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$10.49 (Each) |
$4.23 (Each) |
Carton/Reel |
$125.93 (12 Each) |
$4.23 (1 Each) |
Standard Packaging/Reel |
$125.93 (12 Each) |
$169.11 (40 Each) |
|
Material |
Aluminum |
Aluminum |
Terminal Type |
Screw |
- |
Voltage Rating |
- |
NA |
|
Conductor Material |
Aluminum |
- |
Finish |
Tin Plated |
Tin-Plated |
|
Height |
- |
0.56 |
Length |
- |
1.38 |
Overall Length |
0.95 in |
- |
|
Description |
#2 AL/CU BUTT SPLICE |
2-14 SPLICER/REDUCER |
extra long description |
ABB ASR0214 SPLICE REDUCER SLD BARR |
PAN SR-2-XY Pan-Lug™ SR-2-XY Mechan |
Long Description |
Butt Splice Connector, #14 AWG Conductor Size, #2 AWG Conductor Size, Non-Insulated, Aluminum Conductor Material, 0.95 in Overall Length, Screw Terminal, 0.03 lb/EA |
Splicer/reducer, aluminum, dual rated, type SR, #14 - #2 AWG, #14 - #10 AWG SOL. |
Product Type |
Butt Splice Connector |
Pan-Lug™ SR-2-Xy Mechanical Connectors - Splicer/Reducer |
Short Description |
#14 to #2 AWG Butt Splice Connector, Non-Insulated, 0.95 in L |
- |
Special Features |
Easy Installation;No Special Tools Required |
- |
|
Insulated/Non-Insulated |
Non-Insulated |
- |
Maximum Conductor Size |
#2 AWG |
- |
Minimum Conductor Size |
#14 AWG |
- |
package quantity |
12 CT;120 PK |
- |
Standards Met |
UL Listed E9809, 486B;CSA Certified |
- |
|
|
Brand |
Blackburn Mechanical |
PANDUIT |
Manufacturers Part Number |
ASR0214 |
SR-2-XY |
sub brand |
Blackburn |
- |
|
Category Description |
Comp & Mech Lugs and Butt Splices |
SPLIT BOLTS |
Type |
Dual-Rated |
Mechanical Splicer/Reducer |
|
|
standard |
UL E9809 |
C22.2 No. 65-13 |