Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Lutron |
Lutron |
Catalog Number |
AY600PHIV |
AY600PIV |
Manufacturer Number |
AY-600PH-IV |
AY-600P-IV |
Category |
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Lighting Dimmers & Dimming Sys -
Lighting Dimmers
|
Classification |
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
|
UNSPSC |
N/A
|
N/A
|
UPC/EAN/GTIN |
00027557689991 |
00027557670401 |
Weight per package |
0.35 (lbs/each) |
0.2 (lbs/each) |
Description |
AY600PHIV Ariadni 600W SP Ivory Clam
Dimmer Light, Toggle Switch Type, 6000 W, 50 to 60 HZ, Motion Sensor, Wall Mount, 2.86 In Length, 4.60 In Height, Ivory, +0 °C Operating Temperature, +40 °C Operating Temperature, 0.35 LB/Ea
|
AY600PIV Ariadni 600W SP Ivory
00027557670401|0027557|027557670401|02755767040|67040|Ay 600P Iv|Ay-600P-1V|AY600PIV|Ay-600P-Iv|Ariadni 600W Preset Ivory|Lewtron Electronics Ay 600P Iv|Lewtron Electronics Ay-600P-1V|Lewtron Electronics AY600PIV|Lewtron Electronics Ay-600P-Iv|Lootron Electronics Ay 600P Iv|Lootron Electronics Ay-600P-1V|Lootron Electronics AY600PIV|Lootron Electronics Ay-600P-Iv|Lutron Ay 600P Iv|Lutron Ay-600P-1V|Lutron AY600PIV|Lutron Ay-600P-Iv|Lutron Electric Ay 600P Iv|Lutron Electric Ay-600P-1V|Lutron Electric Ay600
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$17.24 (Each) |
$17.24 (Each) |
Carton/Reel |
$17.24 (1 Each) |
$17.24 (1 Each) |
Standard Packaging/Reel |
$103.44 (6 Each) |
$413.76 (24 Each) |
|
actuator |
Toggle Switch |
Toggle Switch |
amperage rating |
48.000 48.000 |
48.000 48.000 |
connection |
Screw Terminal |
Screw Terminal |
insulation |
Plastic |
Plastic |
Material |
METAL/PLASTIC |
METAL/PLASTIC |
Poles |
1 |
1 |
Voltage Rating |
120 |
120 |
Wattage |
600 |
600 |
|
|
Height |
4.60 in;117 mm |
- |
Length |
2.86 in;73 mm |
- |
Size |
4.60 in (117 mm) x 2.86 in (73 mm) |
4.60 in (117 mm) x 2.86 in (73 mm) |
|
Description |
ARIADNI 600W SP IVORY CLAM |
ARIADNI 600W SP IVORY |
Long Description |
Dimmer Light, Toggle Switch Type, 6000 W, 50 to 60 Hz, Motion Sensor, Wall Mount, 2.86 in Length, 4.60 in Height, Ivory, +0 °C Operating Temperature, +40 °C Operating Temperature, 0.35 lb/EA |
00027557670401|0027557|027557670401|02755767040|67040|AY 600P IV|AY-600P-1V|AY600PIV|AY-600P-IV|ARIADNI 600W PRESET IVORY|Lewtron Electronics AY 600P IV|Lewtron Electronics AY-600P-1V|Lewtron Electronics AY600PIV|Lewtron Electronics AY-600P-IV|Lootron Electronics AY 600P IV|Lootron Electronics AY-600P-1V|Lootron Electronics AY600PIV|Lootron Electronics AY-600P-IV|Lutron AY 600P IV|Lutron AY-600P-1V|Lutron AY600PIV|Lutron AY-600P-IV|LUTRON ELECTRIC AY 600P IV|LUTRON ELECTRIC AY-600P-1V|LUTRON ELECTRIC AY600 |
Product Type |
Dimmer Light |
Obsolete-Ariadni 600W Preset Ivory |
Short Description |
Dimmer Light Toggle Switch, 6000W, White, 3W |
- |
Special Features |
Controls 600 W incandescent or halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim. |
Controls 600 W incandescent or halogen loads. Toggle turn lights on/off. Slide up to brighten, down to dim. |
|
Coil Voltage |
48.000 48.000 |
48.000 48.000 |
Maximum Operating Temperature |
+40 °C |
- |
Minimum Operating Temperature |
+0 °C |
- |
Mounting Type |
Wall Mount |
- |
package quantity |
1 CA;6 PK |
- |
Power Rating |
6000 W |
- |
Sensor Type |
Motion Sensor |
- |
Switch Type |
Toggle |
- |
|
Brand |
Lutron |
Lutron |
Manufacturers Part Number |
AY-600PH-IV |
AY-600P-IV |
sub brand |
Ariadni(R) |
Ariadni |
|
Category Description |
Residential dimmers, motion sensors, controls, & photo cells |
Residential dimmers, motion sensors, controls, & photo cells |
Type |
Preset dimmer, single-pole, clamshell packaging |
Preset dimmer, single-pole |
|
Manufacturer Status |
Inactive |
Inactive |
Status |
Inactive |
Inactive |
|
|
Application |
Lighting Control |
Lighting Control |
Enclosure |
Plastic |
Plastic |
environmental conditions |
Indoor use only |
Indoor use only |
Frequency Rating |
50-60 |
50-60 |
Mounting |
WALLBOX |
WALLBOX |
Operating Temperature |
32 to 104 F (0 to 40 C) |
32 to 104 F (0 to 40 C) |
standard |
UL, cUL |
UL, cUL |