Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Eaton |
Catalog Number |
B0X30 |
TCI132 |
Manufacturer Number |
BOX30 |
TCI132 |
Category |
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121722 - Wire and cable pulling device
|
39121719 - Strain reliefs
|
UPC/EAN/GTIN |
00785007996159 |
00040893646503 |
Weight per package |
0.133 (lbs/each) |
0.065 (lbs/each) |
Description |
B0X30 Box Conn SNG Weave .3-.4 Dia
Wide Range, Straight Male, Dust Tight Grip, 1/2, 0.300-0.430.
|
TCI132 Dusttight Grip 0.30-0.43" 1/2"NPT Ins
Eaton Strain Relief Dust Tight Grip, Insulated, 0.30-0.43" Cord Diameter, 1/2" Fitting, NPT Thread
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$26.42 (Each) |
$23.04 (Each) |
Carton/Reel |
$26.42 (1 Each) |
$23.04 (1 Each) |
Standard Packaging/Reel |
$528.33 (20 Each) |
$2,304.00 (100 Each) |
|
Construction |
Various Types of Pulling, Support and Strain Relief Grips |
- |
Description |
BOX CONN SNG WEAVE .3-.4 DIA |
DUSTTIGHT GRIP 0.30-0.43" 1/2"NPT INS |
extra long description |
P&S BOX30 BOX CONN SNG WEAVE .3-.4 |
EWD TCI132 DustTight Grip 0.30-0.43 |
Features |
- |
Eaton's Arrow Hart wire mesh grips are built tough for industrial applications. The broad selection of strain relief, pulling, and support grips are available in a wide range of styles and sizes to serve all of your cable protection needs. |
Long Description |
Wide Range, Straight Male, Dust Tight Grip, 1/2, 0.300-0.430. |
Eaton strain relief dust tight grip, Insulated, 0.30-0.43" cord diameter, 1/2" fitting, NPT thread |
Product Type |
Box Conn SNG Weave .3-.4 Dia |
Dusttight Grip 0.30-0.43" 1/2"NPT Ins |
Special Features |
Wide range grips are recommended for use in wiring of enclosures, power boxes, machine tools, and power centers. Includes insulated bushing. |
Strain relief grips |
|
Cable Size |
NPT Size: 1/2; Cable Dia. Range: 0.300-0.430 |
- |
Cable Type |
Various Types of Electrical Conductor/Cable |
- |
dimensions |
- |
1.0620 IN X 1.0620 IN X 6.8000 IN |
load |
Strain Relief Grips are designed to prevent tension from being transferred to junctions and terminals on electrical cord, cable and conduit, therefore providing a more secure electrical structure. |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Eaton |
Manufacturers Part Number |
BOX30 |
TCI132 |
sub brand |
Pass & Seymour |
- |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
Type |
Flexcor® Strain Relief Grip - Wide Range, Straight Male, Dust Tight |
Strain relief dust tight grip |
|
Application |
Industrial |
Ind Facilities & Factories - Facility - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
Capacity |
Various Cable Diameter Ranges |
- |
Mounting |
Consult the Factory for Mounting Recommendations |
- |
standard |
UL/CSA Approval (consult factory) |
CSA Certified |