Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Superstrut |
Catalog Number |
B54120GLV |
B140010PG |
Manufacturer Number |
B54120GLV |
B1400 10PG |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101804 - Steel channels
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00781011255305 |
00616013111536 |
Weight per package |
0.851 (lbs/each) |
0.844 (lbs/each) |
Description |
B54120GLV BLTD 13/16X1-5/8X120 Galv SLD CHNL
Channel, Low Carbon Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 13/16 In Height, 14 Awg Thickness, 0.851 LB/FT
|
B140010PG 14G 1-5/8"X13/16"Pgal Strut
Standard Channel, Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 13/16 In Height, 14 Awg Thickness, 1-1/8 In Center Spacing, 9/16 In Slot Size, 84.38 LB/FT
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$2.77 (Foot) |
$3.92 (Foot) |
Carton/Reel |
$27.72 (10 Feet) |
$39.18 (10 Feet) |
Standard Packaging/Reel |
$27.72 (10 Feet) |
$1,958.90 (500 Feet) |
|
Material |
Low Carbon Steel |
Steel |
|
Finish |
Pre Galvanized |
Pre Galvanized |
material composition |
Cold Formed Low Carbon Steel |
- |
material standard |
ASTM A653 SS |
- |
|
Depth |
13/16 In |
13/16 In |
Height |
13/16 in |
13/16 in |
Length |
10 ft;3.05 m |
10 ft |
Thickness |
14 AWG;1.9 mm |
14 AWG |
Width |
1-5/8 in;41.3 mm |
1.625 |
|
Description |
BLTD 13/16X1-5/8X120 GALV SLD CHNL |
14G 1-5/8"X13/16"PGAL STRUT |
extra long description |
B-LINE B54-120 GLV CHNL, 13/16" X 1 |
ABB B1400 10PG CHNL 14GA 1-5/8X13/1 |
Features |
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. |
- |
Long Description |
Channel, Low Carbon Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Width, 13/16 in Height, 14 AWG Thickness, 0.851 lb/ft |
Standard Channel, Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Width, 13/16 in Height, 14 AWG Thickness, 1-1/8 in Center Spacing, 9/16 in Slot Size, 84.38 lb/ft |
Product Type |
Channel |
Standard Channel |
Short Description |
1 5/8-in. x 13/16-in Channel, Low Carbon Steel, 10 ft;3.05 m |
1-5/8"X1-5/8" Standard Channel, Pre-Galvanized Steel, 10 ft |
similar brands |
Unistrut |
Unistrut |
Special Features |
- |
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces |
|
Center Spacing |
- |
1-1/8 in |
dimensions |
120.0000 IN X 1.6200 IN X 0.8100 IN |
- |
gauge |
14 |
14 Gauge |
Grade |
33 |
- |
package quantity |
500 PK;10 CT |
10 PK;500 CT |
|
|
Brand |
EATON B-LINE SERIES |
Thomas & Betts |
Manufacturers Part Number |
B54-120 GLV |
B1400-10PG |
sub brand |
- |
Superstrut(R) |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Strut channel |
Metal Channels |
|
|
Weight |
0.851 lb/ft |
84.38 lb/ft |
|
Application |
Nuclear;Pharmaceutical Industry Chemical;Petrochemical |
Support and Framing |
standard |
Not Applicable |