Nacogdoches |
1,330 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Superstrut |
Catalog Number |
B1400HS10EG |
B1400HS10PG |
Manufacturer Number |
B1400HS 10EG |
B1400HS-10PG |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101804 - Steel channels
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00616013099254 |
00616013111635 |
Weight per package |
0.87 (lbs/each) |
0.841 (lbs/each) |
Description |
B1400HS10EG 14G 1-5/8"X13/16"Egal HS Strut
Half-Slot Channel, Steel, Silver Galvanized, 10 FT Length, 1-5/8 In Width, 13/16 In Height, 14 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 87 LB/FT
|
B1400HS10PG 1-5/8X13/16X120" 14G Pgal Short Slot Strut
Half-Slot Channel, Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 13/16 In Height, 14 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 84.1 LB/FT
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$4.37 (Foot) |
$3.92 (Foot) |
Carton/Reel |
$43.71 (10 Feet) |
$39.18 (10 Feet) |
Standard Packaging/Reel |
$2,185.40 (500 Feet) |
$1,958.90 (500 Feet) |
|
|
Finish |
Silver Galvanized |
Pre Galvanized |
|
Depth |
13/16 In |
13/16 In |
Height |
13/16 in |
13/16 in |
Length |
10 ft |
10 ft |
Thickness |
14 AWG |
14 AWG |
Width |
1.625 |
1.625 |
|
Description |
14G 1-5/8"X13/16"EGAL HS STRUT |
1-5/8X13/16X120" 14G PGAL SHORT SLOT STRUT |
extra long description |
ABB B1400HS 10EG HS CHNL 14GA 1-5/8 |
ABB B1400HS 10PG HS CHNL 14GA 1-5/8 |
Long Description |
Half-Slot Channel, Steel, Silver Galvanized, 10 ft Length, 1-5/8 in Width, 13/16 in Height, 14 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 87 lb/ft |
Half-Slot Channel, Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Width, 13/16 in Height, 14 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 84.1 lb/ft |
Product Type |
Half-Slot Channel |
Half-Slot Channel |
Short Description |
1-5/8" x 1-5/8" Half-Slot Channel, Pre-Galvanized Steel, 10 ft |
1-5/8"X1-5/8" Half-Slot Channel, Steel, Pre-Galvanized Steel, 10 ft |
similar brands |
Unistrut |
Unistrut |
Special Features |
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces |
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces |
|
Center Spacing |
2 in |
2 in |
gauge |
14 Gauge |
14 Gauge |
package quantity |
500 CT |
10 PK;500 CT |
slot size |
9/16 x 1-1/8 in |
9/16 x 1-1/8 in |
|
|
Brand |
Thomas & Betts |
Thomas & Betts |
Manufacturers Part Number |
B1400HS-10EG |
B1400HS 10PG |
sub brand |
Superstrut(R) |
Superstrut(R) |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Metal Channels |
Metal Channels |
|
|
Weight |
87 lb/ft |
84.1 lb/ft |
|
Application |
Support and Framing |
Support and Framing |