Nacogdoches |
0 |
6,500 |
All Stores |
|
|
|
Vendor |
Easy-Twist |
Buchanan |
Catalog Number |
WWCRB |
B1B |
Manufacturer Number |
WWC-R-B |
B1-B |
Category |
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Connecting Materials -
Electrical Fixture Conn ( Nuts
|
Classification |
Wire Nuts
|
Datacom Wiring Devices and Accessories
|
UNSPSC |
39121445 - Twist on wire connector
|
39121445 - Twist on wire connector
|
UPC/EAN/GTIN |
00662381141125 |
00781789451923 |
Weight per package |
0.007 (lbs/each) |
1.7 (lbs/each) |
Description |
WWCRB Red Winged Wire Connector 500/Bag
Winged Wire Connector, (3) #16 Awg Conductor Size, (5) #12 Awg Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 0.906 In Overall Width, 1.252 In Overall Height, 600 V, 3.73 LB
|
B1B B-Cap Wire Connector, Model B1 Yellow, 500/Bag
Wire Connector, (2) #20 Awg Conductor Size, (3) #12 Awg Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V Ac, 0.0034 LB
|
|
Minimum Order QTY |
500 Units |
500 Units |
Unit/Foot |
$0.07 (Each) |
$0.09 (Cap) |
Carton/Reel |
$36.20 (500 Each) |
$45.58 (500 Caps) |
Standard Packaging/Reel |
$36.20 (500 Each) |
$455.80 (5000 Caps) |
|
Material |
Thermoplastic |
Flame-Retardant Polypropylene |
Number of Conductors |
1 |
2 to 6 |
Terminal Type |
Winged |
- |
Voltage Rating |
600 |
600 |
|
Color |
Red |
Yellow |
Conductor Material |
Copper |
- |
Finish |
Thermoplastic |
- |
Insulation Color |
Red |
Yellow |
Insulation Material |
Thermoplastic |
- |
|
Size |
H=1.25 - W=.906 - ID=.354 |
- |
|
Description |
RED WINGED WIRE CONNECTOR 500/BAG |
B-CAP WIRE CONNECTOR, MODEL B1 YELLOW, 500/BAG |
extra long description |
NSI WWC-R-B Red Winged Wire Conn w/ |
IDEAL B1-B B-CAP B1 YELLOW, 500 BAG |
Features |
Winged Red Easy Twist, 18-8 AWG - Bag Of 500. |
The B-CAP Wire Connector gets you in those hard-to reach spots comfortably, especially when you’re retrofitting or updating. Slim, classic fins and an expanding interior spring give the B-CAP a secure grip with extra leverage, making it the most compact connector on the market for up to 5 #12 (Red Model B2).The unique, space-saving profile of the B-CAP makes it perfect for retrofit work and shallow boxes.The B-CAP also features a tough, flame-retardant shell that withstands environmental extremes with a de |
Long Description |
Winged Wire Connector, (3) #16 AWG Conductor Size, (5) #12 AWG Conductor Size, Insulated, Thermoplastic Insulation Material, Copper Conductor Material, Red Insulation Color, +221 °F Operating Temperature, 0.906 in Overall Width, 1.252 in Overall Height, 600 V, 3.73 lb |
Wire Connector, (2) #20 AWG Conductor Size, (3) #12 AWG Conductor Size, Yellow Insulation Color, +221 °F Operating Temperature, 2 to 6 Conductors, 600 V ac, 0.0034 lb |
Product Type |
Winged Wire Connector |
Wire Connector |
Short Description |
Winged Wire Connector, Thermoplastic, Red, 18 to 8 AWG, 500 per bag |
Wire Connector, Yellow, 22 - 10 AWG, 500 per bag |
Special Features |
Fixed;Precise Square Wire Spring Provides Secure Gripping of Conductors |
Classic Fin Design Provides Secure Grip For Extra Leverage On Maximum Wire Combinations |
|
Insulated/Non-Insulated |
Insulated |
- |
Maximum Conductor Size |
(5) #12 AWG |
(3) #12 AWG |
Maximum Operating Temperature |
+105 °C;+221 °F |
+105 °C;+221 °F |
Maximum Voltage Rating |
600 V |
600 V ac |
Minimum Conductor Size |
(3) #16 AWG |
(2) #20 AWG |
Overall Height |
1.252 in |
- |
Overall Width |
0.906 in |
- |
package quantity |
500 BG |
500 BG |
Standards Met |
UL E155027;CSA 231168;RoHS;UL 486C Listed |
CSA C22.2 #188;UL 486C Listed;RoHS;CE;Cu/Cu Only |
Warranty |
1 YEAR |
- |
Wire Type |
CU Wire Only |
- |
|
|
Brand |
Nsi Industries |
Ideal |
Manufacturers Part Number |
WWC-R-B |
B1-B |
sub brand |
Easy-Twist(TM) |
B-Cap(R) |
|
Category Description |
WIRE NUTS |
Datacom Wiring Devices and Accessories |
Type |
Winged Wire Connectors |
- |
|
|
|
Application |
Splicing Wire |
Insulating or Joining 1 or more conductors |
environmental conditions |
105 C |
Tough, UL 94V-2 Flame-Retardant Shell Rated At 105 DEG C (221 F) |
standard |
UL 486C |
CSA C22.2 #188, UL 486C Listed, RoHS |
Temperature Rating |
105 C |