Item Comparison: B2013SS4, B2013SS42RGD

Item

B2013SS4 - BLTF 2" SSRGD STR Strap - Eaton

B2013SS4
BLTF 2" SSRGD STR Strap

$18.1317 Each

$18.13 (1 Each)

QTY:
Each
Add
B2013SS42RGD - BLTF 2" SSRGD STR Strap - Eaton

B2013SS42RGD
BLTF 2" SSRGD STR Strap

$18.1317 Each

$906.58 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 130 130
Vendor Eaton Eaton
Catalog Number B2013SS4 B2013SS42RGD
Manufacturer Number B2013SS4 B2013SS4
Category Channel, Strut & Fittings - Channel & Strut Fittings Channel, Strut & Fittings - Channel & Strut Fittings
Classification Strut Channel Strut Channel
UNSPSC 39121311 - Electrical fittings 39121311 - Electrical fittings
UPC/EAN/GTIN 00781011610685 00781011610685
Weight per package 0.34 (lbs/each) 0.34 (lbs/each)
Description B2013SS4 BLTF 2" SSRGD STR Strap
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.1040" H X 4.3940" L X 1.25" W, Steel Material, Pipe or Conduit Clamps
B2013SS42RGD BLTF 2" SSRGD STR Strap
Eaton B-Line Series O.D. Pipe and Conduit Clamp, 0.1040" H X 4.3940" L X 1.25" W, Steel Material, Pipe or Conduit Clamps
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $18.13 (Each) $18.13 (Each)
Carton/Reel $18.13 (1 Each) $18.13 (1 Each)
Standard Packaging/Reel $18.13 (1 Each) $906.58 (50 Each)
Material 304 Stainless Steel 304 Stainless Steel
Finish STAINLESS STEEL TYPE 304 STAINLESS STEEL TYPE 304
Size 2 in 2 in
Construction TWO PIECE TWO PIECE
Description BLTF 2" SSRGD STR STRAP BLTF 2" SSRGD STR STRAP
extra long description B-LINE B2013SS4 2"-RIGID CONDUIT CL B-LINE B2013SS4 2"-RIGID CONDUIT CL
Features Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members. Eaton offers a wide variety of B-Line series pipe clamps and accessories used for the support and attachment of pipe to structural members.
Long Description Eaton B-Line series O.D. pipe and conduit clamp, 0.1040" H x 4.3940" L x 1.25" W, Steel material, Pipe or conduit clamps Eaton B-Line series O.D. pipe and conduit clamp, 0.1040" H x 4.3940" L x 1.25" W, Steel material, Pipe or conduit clamps
Product Type 2"-Rigid Conduit Clamp, 2", SSL 304 2"-Rigid Conduit Clamp, 2", SSL 304
similar brands Unistrut Unistrut
Special Features Includes Combination Recess Hex Head Machine Screw and Square Nut Includes Combination Recess Hex Head Machine Screw and Square Nut
dimensions 4.3940 IN X 1.2500 IN X 0.1040 IN 4.3940 IN X 1.2500 IN X 0.1040 IN
Brand Eaton Eaton
Manufacturers Part Number B2013SS4 B2013SS4
Category Description STRUT CHANNEL STRUT CHANNEL
Type O.D. pipe and conduit clamp O.D. pipe and conduit clamp
Status - Inactive
Application Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Mounting CHANNEL CHANNEL
standard Not Applicable Not Applicable
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat