Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Cooper B-Line/Cable Tray |
Catalog Number |
B22120GLV |
B22GAL10 |
Manufacturer Number |
B22120GLV |
N/A |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101804 - Steel channels
|
-
|
UPC/EAN/GTIN |
00781011211301 |
N/A |
Weight per package |
1.9 (lbs/each) |
0 |
Description |
B22120GLV BLTD 1-5/8X1-5/8X120 12GA PGLV SLD CHNL
Channel, Low Carbon Steel, Pre Galvanized, 10 FT Length, 1-5/8 In Width, 1-5/8 In Height, 12 Awg Thickness, 1.91 LB/FT
|
B22GAL10 BLTD 1-5/8X1-5/8X120 12GA PGLV SLD CHNL
|
|
Minimum Order QTY |
10 Units |
1 Unit |
Unit/Foot |
$4.91 (Foot) |
$4.91 (Each) |
Carton/Reel |
$49.10 (10 Feet) |
$4.91 (1 Each) |
Standard Packaging/Reel |
$49.10 (10 Feet) |
$4.91 (1 Each) |
|
Material |
Low Carbon Steel |
- |
|
Finish |
Pre Galvanized |
- |
material composition |
Cold Formed Low Carbon Steel |
- |
material standard |
ASTM A653 |
- |
|
Depth |
1-5/8 In |
- |
Height |
1-5/8 in;41.3 mm |
- |
Length |
10 ft;3.05 m |
- |
Thickness |
12 AWG;2.6 mm |
- |
Width |
1-5/8 in;41.3 mm |
- |
|
Description |
BLTD 1-5/8X1-5/8X120 12GA PGLV SLD CHNL |
- |
extra long description |
B-LINE B22-120GLV CHNL, 1 5/8" X 1 |
- |
Features |
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. |
- |
Long Description |
Channel, Low Carbon Steel, Pre Galvanized, 10 ft Length, 1-5/8 in Width, 1-5/8 in Height, 12 AWG Thickness, 1.91 lb/ft |
- |
Product Type |
Channel |
- |
Short Description |
1 5/8-in. x 13/16-in Channel, Low Carbon Steel, 10 ft;3.05 m |
- |
similar brands |
Unistrut |
Unistrut |
|
dimensions |
120.0000 IN X 1.6200 IN X 1.6200 IN |
- |
gauge |
12 |
- |
package quantity |
500 PK;10 CT |
- |
|
|
Brand |
EATON B-LINE SERIES |
Cooper B-Line/Cable Tray |
Manufacturers Part Number |
B22-120GLV |
- |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Strut channel |
- |
|
minimum qty |
10 |
- |
Status |
- |
Inactive |
|
Weight |
1.91 lb/ft;2.84 kg/m |
- |
|
Application |
Nuclear;Pharmaceutical Industry Chemical;Petrochemical |
- |
standard |
Not Applicable |