Item Comparison: B22SH120SS4, B22SHSS410

Item

B22SH120SS4 - BLTD 1-5/8X1-5/8X120 12GA SS4 SLTD CHNL, 2" CNTR - Eaton

B22SH120SS4
BLTD 1-5/8X1-5/8X120 12GA SS4 SLTD CHNL, 2" CNTR

$17.4491 Foot

$174.49 (10 Feet)

QTY:
Feet
Add
B22SHSS410 - BLTD 1-5/8X1-5/8X120 12GA SS4 SLTD CHNL, 2" CNTR - Eaton

B22SHSS410
BLTD 1-5/8X1-5/8X120 12GA SS4 SLTD CHNL, 2" CNTR

$17.4491 Foot

$8,724.55 (500 Feet)

QTY:
Feet
Add
Nacogdoches 0 0
All Stores 3,100 3,100
Vendor Eaton Eaton
Catalog Number B22SH120SS4 B22SHSS410
Manufacturer Number B22SH-120SS4 B22SH-120SS4
Category Channel, Strut & Fittings - Channel & Strut Channel, Strut & Fittings - Channel & Strut
Classification Strut Channel Strut Channel
UNSPSC 30101805 - Stainless steel channels 30101805 - Stainless steel channels
UPC/EAN/GTIN 00781011213121 00781011213121
Weight per package 1.85 (lbs/each) 1.85 (lbs/each)
Description B22SH120SS4 BLTD 1-5/8X1-5/8X120 12GA SS4 SLTD CHNL, 2" CNTR
SH Type Channel, Stainless Steel, 10 FT Length, 1-5/8 In Height, 12 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 1.82 LB/FT
B22SHSS410 BLTD 1-5/8X1-5/8X120 12GA SS4 SLTD CHNL, 2" CNTR
Eaton B-Line Series Strut Channel, 1.62" H X 120" L X 1.62" W, Steel Material, Stainless Steel Type 304, SH, 12 Gauge
Minimum Order QTY 10 Units 1 Unit
Unit/Foot $17.45 (Foot) $17.45 (Foot)
Carton/Reel $174.49 (10 Feet) $17.45 (1 Feet)
Standard Packaging/Reel $174.49 (10 Feet) $8,724.55 (500 Feet)
Material Stainless Steel -
Finish STAINLESS STEEL TYPE 304 STAINLESS STEEL TYPE 304
material composition 304 Stainless Steel 304 Stainless Steel
material standard ASTM A240 ASTM A240
Depth 1-5/8 In 1-5/8 In
Height 1-5/8 in;41.3 mm -
Length 10 ft 10 ft
Thickness 12 AWG;2.6 mm -
Width 1-5/8 in 1-5/8 in
Description BLTD 1-5/8X1-5/8X120 12GA SS4 SLTD CHNL, 2" CNTR BLTD 1-5/8X1-5/8X120 12GA SS4 SLTD CHNL, 2" CNTR
extra long description B-LINE B22SH-120SS4 CHNL, 1 5/8" X B-LINE B22SH-120SS4 CHNL, 1 5/8" X
Features B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns.
Long Description SH Type Channel, Stainless Steel, 10 ft Length, 1-5/8 in Height, 12 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 1.82 lb/ft Eaton B-Line series strut channel, 1.62" H x 120" L x 1.62" W, Steel material, Stainless steel type 304, SH, 12 Gauge
Product Type SH Type Channel CHNL, 1 5/8" X 1 5/8", 9/16" X 7/8" Slotted Holes, 12 Ga, 120"
Short Description SH Type Channel, Stainless Steel, 10 ft -
similar brands Unistrut Unistrut
Special Features 2 In Center Spacing 2 In Center Spacing
Center Spacing 2 in -
dimensions 120.0000 IN X 1.6200 IN X 1.6200 IN 120.0000 IN X 1.6200 IN X 1.6200 IN
gauge 12 12
package quantity 500 PK;10 CT -
slot size 9/16 x 1-1/8 in;14.3 x 28.6 mm 7/8 In Length X 9/16 In Width
Made in USA yes -
Brand EATON B-LINE SERIES Eaton
Manufacturers Part Number B22SH-120SS4 B22SH-120SS4
Category Description STRUT CHANNEL STRUT CHANNEL
Type Strut channel Strut channel
minimum qty 10 -
Status - Inactive
Weight 1.82 lb/ft;2.71 kg/m 1.82 lb/ft
Application Nuclear;Pharmaceutical Industry Chemical;Petrochemical Datacenters - IT Space: Enterprise / Server Room / Network ClosetCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketInd Facilities & Factories - Industrial Facilities/Factories - OtherGeneration - Renewable Energy - Alternative EnergyResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherInd Facilities & Factories - Facility - OtherWater and Wastewater Systems - Water and Wastewater Systems - OtherOther IT and Datacom - Other InfrastructuresComme
standard Not Applicable Not Applicable
 
QTY:
Feet
Add
QTY:
Feet
Add

Begin Live Chat