Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Superstrut |
Eaton |
Catalog Number |
B1400HS10GR |
B54SH120GRN |
Manufacturer Number |
B1400HS 10GR |
B54SH-120GRN |
Category |
Channel, Strut & Fittings -
Channel & Strut
|
Channel, Strut & Fittings -
Channel & Strut
|
Classification |
Strut Channel
|
Strut Channel
|
UNSPSC |
30101804 - Steel channels
|
30101804 - Steel channels
|
UPC/EAN/GTIN |
00616013101704 |
00781011257200 |
Weight per package |
0.87 (lbs/each) |
0.91 (lbs/each) |
Description |
B1400HS10GR 13/16 X 1-5/8 Slotted 14G Green Shallow Strut
Half-Slot Channel, Steel, Green Urethane Powder, 10 FT Length, 1-5/8 In Width, 13/16 In Height, 14 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 87 LB/FT
|
B54SH120GRN BLTD 13/16X1-5/8X120 GRN SHRT SLT CHNL
Eaton B-Line Series Strut Channel, 0.81" H X 120" L X 1.62" W, Steel, Dura Green, SH, 14 Gauge
|
|
Minimum Order QTY |
10 Units |
10 Units |
Unit/Foot |
$4.13 (Foot) |
$3.45 (Foot) |
Carton/Reel |
$2,064.25 (500 Feet) |
$34.55 (10 Feet) |
Standard Packaging/Reel |
$2,064.25 (500 Feet) |
$34.55 (10 Feet) |
|
|
Color |
- |
Green |
Finish |
Urethane Powder Coated |
DURA GREEN |
material composition |
- |
Cold Formed Low Carbon Steel |
material standard |
- |
TT-C-490 B |
|
Depth |
13/16 In |
13/16 In |
Height |
13/16 in |
- |
Length |
10 ft |
10 ft |
Thickness |
14 AWG |
- |
Width |
1.625 |
1-5/8 in |
|
Description |
13/16 X 1-5/8 SLOTTED 14G GREEN SHALLOW STRUT |
BLTD 13/16X1-5/8X120 GRN SHRT SLT CHNL |
extra long description |
ABB B1400HS 10GR HS CHNL 14GA 1-5/8 |
B-LINE B54SH-120GRN CHNL, 13/16" X |
Features |
- |
B-Line series strut channel systems made from structural-quality steel that help ensure structural integrity and strength. It comes in a wide range of protective finishes and is available in a full line of solid, slotted hole, long hole and other strut hole patterns. |
Long Description |
Half-Slot Channel, Steel, Green Urethane Powder, 10 ft Length, 1-5/8 in Width, 13/16 in Height, 14 AWG Thickness, 2 in Center Spacing, 9/16 x 1-1/8 in Slot Size, 87 lb/ft |
Eaton B-Line series strut channel, 0.81" H x 120" L x 1.62" W, Steel, DURA GREEN, SH, 14 Gauge |
Product Type |
Half-Slot Channel |
CHNL, 13/16" X 1 5/8", 9/16" X 1 1/8" S-Holes, 14 Ga, 120 |
Short Description |
1-5/8" x 1-5/8" Half-Slot Channel, Pre-Galvanized Steel, 10 ft |
- |
similar brands |
Unistrut |
Unistrut |
Special Features |
The Maximum Number of Support and Framing Applications can be Constructed with a Minimum Amount of Labor and Pieces |
2 In Center Spacing |
|
Center Spacing |
2 in |
- |
dimensions |
- |
120.0000 IN X 1.6200 IN X 0.8100 IN |
gauge |
14 Gauge |
14 |
package quantity |
500 CT |
- |
slot size |
9/16 x 1-1/8 in |
1-1/8 In Length X 9/16 In Width |
|
|
Brand |
Thomas & Betts |
Eaton |
Manufacturers Part Number |
B1400HS-10GR |
B54SH-120GRN |
sub brand |
Superstrut(R) |
- |
|
Category Description |
STRUT CHANNEL |
STRUT CHANNEL |
Type |
Metal Channels |
Strut channel |
|
|
Weight |
87 lb/ft |
0.91 Lb/Ft |
|
Application |
Support and Framing |
Ind Facilities & Factories - Facility - OtherGeneration - Conventional Energy - Conventional EnergyDatacenters - Datacenters - OtherUtilityResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: Enterprise / Server Room / Network ClosetOther IT and Datacom - Other InfrastructuresCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherInd Facilities & Factories - Indu |
standard |
- |
Not Applicable |