Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Carlon / Nutek |
Catalog Number |
C118WAC |
B618RUPC |
Manufacturer Number |
C118WAC |
B618RUPC |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Enhanced Commodity Codes -
Boxes & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Plastic Boxes
|
UNSPSC |
39121308 - Outlet box
|
39121316 - Ceiling box
|
UPC/EAN/GTIN |
00785007206876 |
00034481006237 |
Weight per package |
0.2176 (lbs/each) |
0.225 (lbs/each) |
Description |
C118WAC PL BX RND CLG 3.75 SWG BRKT Ow
Old Work Box, Thermoplastic, Black, 18 Cu.In Capacity, 1 Gang, Round, 1 Outlet, Ceiling Mount, 3.75 In Length, 2.25 In Width, 2.71 In Height, 0.22 LB/Ea
|
B618RUPC 4-1/4" Round NM Workbox&Retainers
Old Work Box, Polycarbonate Material, Blue, 18 Cu.In Capacity, Round, Swing Clamps, 2.7 In Height, 4.38 In Diameter, 22.5 LB/100
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.56 (Each) |
$3.05 (Each) |
Carton/Reel |
$328.23 (50 Each) |
$304.72 (100 Each) |
Standard Packaging/Reel |
$328.23 (50 Each) |
$304.72 (100 Each) |
|
amperage rating |
- |
Captive Nails |
insulation |
Flush |
- |
Material |
Thermoplastic |
Polycarbonate |
Number of Gangs |
1 |
- |
Shape |
Round |
Round |
|
|
Diameter |
- |
4.38 in;111.2 mm |
Height |
2.71 in |
2.7 in;68.6 mm |
Length |
3.75 in |
- |
Size |
3.75 x 2.25 x 2.71 |
- |
Width |
2.25 in |
- |
|
Construction |
Noryl |
- |
Description |
PL BX RND CLG 3.75 SWG BRKT OW |
4-1/4" ROUND NM WORKBOX&RETAINERS |
extra long description |
P&S C118WAC PL BX RND CLG 3.75 SWG |
CL B618R-UPC 3/0-4/0 OLD WORK BOX |
Features |
3 3/4" Round Old Work Box with Swing brackets for mounting that adjust from 1 1/4" down to 1/8". Four Auto/Clamps, Includes Device mounting holes. 50 pack. |
Round Old Work Box, Volume 18 Cubic Inches, Diameter 4-1/4 Inches, Color Blue, Material Polycarbonate, Mounting Means Swing Clamps |
Long Description |
Old Work Box, ThermoPlastic, Black, 18 cu.in Capacity, 1 Gang, Round, 1 outlet, Ceiling Mount, 3.75 in Length, 2.25 in Width, 2.71 in Height, 0.22 lb/EA |
Old Work Box, Polycarbonate Material, Blue, 18 cu.in Capacity, Round, Swing Clamps, 2.7 in Height, 4.38 in Diameter, 22.5 lb/100 |
Product Type |
PL BX RND CLG 3.75 SWG BRKT Ow |
Old Work Box |
Short Description |
Old Work Box, Thermoplastic, Black, 18 cu.in |
Old Work Box, Polycarbonate, Blue, 18 cu.in |
Special Features |
Standard Depth Wall Plate without Unsightly Gap between Plate and Wall Surface;New Longer Wwing Brackets have Greater Reach to Clamp onto Oversize Cutouts;Combination Slotted/PhilLips Head Swing Bracket Screws;Include Exclusive Auto/Clamp Feature |
A Rugged Polycarbonate Construction to Withstand Extreme Temperatures;(2) 6-20 x 1-1/2 in Pan Head Screw;Swing Clamp Included |
|
Cable Entry |
No |
- |
for use with |
In-Wall Use;In-Ceiling Use for Supporting Weights up to up to 6 lbs |
- |
Knockouts |
- |
0 |
Mounting Type |
Ceiling Mount |
Swing Clamps |
number of outlet |
1 |
- |
Number of Outlets |
1 |
- |
package quantity |
10 CT;50 PK |
100 CT |
Standards Met |
UL Listed;ECCN: EAR99 |
UL E11461 Listed |
|
|
Brand |
Pass & Seymour/Legrand |
Thomas & Betts |
Manufacturers Part Number |
C1-18-WAC |
B618R-UPC |
sub brand |
Pass & Seymour |
Carlon(R) |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
PLASTIC BOXES |
Type |
Plastic Box |
Ceiling Boxes |
|
|
Weight |
0.22 lb/EA |
22.5 lb/100 |
|
Application |
Ceiling Box |
Non-metallic boxes feature a rugged polycarbonate construction to withstand extreme temperatures. |
Capacity |
18 cu.in |
18 cu.in |
Mounting |
Ceiling mount |
Swing clamps |
standard |
UL Listed |
UL E11461 |