Item Comparison: BG20U24, 20M24

Item

BG20U24 - SPRG 1-1/4", 75LB CNDT to BM FSTNR, 1/8-1/4 FLNG - Eaton

BG20U24
SPRG 1-1/4", 75LB CNDT to BM FSTNR, 1/8-1/4 FLNG

$4.4318 Each

$221.59 (50 Each)

QTY:
Each
Add
20M24 - SPST 1-1/4" Cond to Flange - Nvent Caddy

20M24
SPST 1-1/4" Cond to Flange

$4.5244 Each

$226.22 (50 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 4,227 20
Vendor Eaton Nvent Caddy
Catalog Number BG20U24 20M24
Manufacturer Number BG20U24 20M24
Category Anchor and Fasteners - Anchors & Fasteners Emt Fittings - Emt Fitting Tools & Accy.
Classification Beam, Ra, Edge, & Parallel Clamps Caddy (Straps Only)
UNSPSC 39121311 - Electrical fittings 39121701 - Electrical hangers
UPC/EAN/GTIN 00781011186807 00782856162209
Weight per package 0.1 (lbs/each) 0.2 (lbs/each)
Description BG20U24 SPRG 1-1/4", 75LB CNDT to BM FSTNR, 1/8-1/4 FLNG
Conduit to Beam Fastener, Cold Rolled High Carbon Steel, 1-1/4 In Length, Zinc Phosphate, 0.1 LB
20M24 SPST 1-1/4" Cond to Flange
Em-M Conduit/Pipe to Flange Clip, Spring ST. 1 1/4" Emt, 1/8"–1/4" Flange
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $4.43 (Each) $4.52 (Each)
Carton/Reel $4.43 (1 Each) $226.22 (50 Each)
Standard Packaging/Reel $221.59 (50 Each) $226.22 (50 Each)
Material Cold Rolled High Carbon Steel Spring Steel
Finish Zinc Phosphate nVent CADDY Armour
Length 1-1/4 in -
Outer Diameter - 35-42
Size 1-1/4 In Conduit -
Description SPRG 1-1/4",75LB CNDT TO BM FSTNR,1/8-1/4 FLNG SPST 1-1/4" COND TO FLANGE
extra long description B-LINE BG-20-U-2-4 CONDUIT TO BM FS NVENT EFS 20M24 Conduit Clip 1/8"–1
Features Designed for ease of installation, long service life and reliable performance, Eaton B-Line series conduit support fasteners provide the ideal choice for a wide range of applications. -
Long Description Conduit to Beam Fastener, Cold Rolled High Carbon Steel, 1-1/4 in Length, Zinc Phosphate, 0.1 lb EM-M Conduit/Pipe to Flange Clip, Spring St. 1 1/4" EMT, 1/8"–1/4" Flange
Product Type Conduit to Beam Fastener Conduit Clip 1/8"–1/4" Flange
Short Description Conduit to Beam Fastener, Cold-Rolled High-Carbon Steel, 1-1/4 in, Zinc Phosphate, Guide-Rite M CONDUIT-FLG 1 1/4" EMT 1/8"–
Special Features Flange Thickness 1/8 To 1/4 In, Rotation 360 Deg Pivot, Static Load Capacity 75 Lb CONDUIT CLIP,1 1/4CONDUIT,1/8 TO 1/4 IN FLANGE
dimensions 1.0000 IN X 1.0000 IN X 1.0000 IN -
EMT Conduit Size - 1.25
for use with Fasteners;Conduit Fasteners -
media - Yes
package quantity 100 BX -
Standards Met cULus Listed -
Made in USA yes -
Brand Cooper B-Line/Cable Tray nVent CADDY
Manufacturers Part Number BG-20-U-2-4 20M24
Category Description BEAM, RA, EDGE, & PARALLEL CLAMPS CADDY (STRAPS ONLY)
Type Conduit to beam fastener Snap Close Clamps
Weight 0.1 lb -
Application Commercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other Electrical Fixing and Fastening; Datacom and Low Voltage
standard UL/cUL Listed cULus®
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat