Nacogdoches |
5 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BQ220240 |
BRD220240 |
Manufacturer Number |
BQ220240 |
BRD220240 |
Category |
Standard Trip Plug -
Quadplex Standard Trip Plug-In
|
Standard Trip Plug -
Quadplex Standard Trip Plug-In
|
Classification |
Specialty Breakers (Quad, Dupl, Shunt Trip)
|
Specialty Breakers (Quad, Dupl, Shunt Trip)
|
UNSPSC |
39121601 - Circuit breakers
|
39121603 - Miniature circuit breakers
|
UPC/EAN/GTIN |
00786676370851 |
00786676007221 |
Weight per package |
0.9 (lbs/each) |
0.9 (lbs/each) |
Description |
BQ220240 BQ Quad BRKR 1-20A/2P 1-40A/2P Indep. Trip 120/240
Standard Trip Circuit Breaker, 20/40 A, 4 Poles, Independent Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V Ac, 3 In Overall Height, 3 In Overall Length, 2 In Overall Width
|
BRD220240 BRD Quad BRKR 1-20A/2P 1-40A/2P 120/240V 10K Non-C
Eaton BR Thermal Magnetic Circuit Breaker, Type BR 1-Inch Quad Circuit Breaker, (2) 20 A, (2) 40 A, 10 Kaic, Four-Pole, 120/240V, BRD, Independent, #14-4 Awg Cu/Al, BRD, Type BR Loadcenters
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$95.74 (Each) |
$114.23 (Each) |
Carton/Reel |
$95.74 (1 Each) |
$114.23 (1 Each) |
Standard Packaging/Reel |
$478.70 (5 Each) |
$114.23 (1 Each) |
|
amperage rating |
- |
(2) 20A, (2) 40A |
Current Rating |
20/40 A |
- |
interrupt rating |
10 kAIC |
10 |
Poles |
Four-pole |
4 |
Voltage Rating |
120/240 V ac |
120/240 V |
|
|
Description |
BQ QUAD BRKR 1-20A/2P 1-40A/2P INDEP. TRIP 120/240 |
BRD QUAD BRKR 1-20A/2P 1-40A/2P 120/240V 10K NON-C |
extra long description |
ETN BQ220240 Eaton BR thermal magne |
ETN BRD220240 BRD Quad 1-20A/2P 1-4 |
Features |
A branch feeder type arc fault circuit interrupter is a device intended to mitigate high current arcing faults in the complete circuit, including connected cords. High current arcing faults can occur from line to neutral or line to ground. These arcing faults are in parallel with the load and produce the most energy of all arcing faults.The branch feeder type AFCI is required in the 1999 and 2002 National Electrical Code. The Combination Type AFCI is required in the 2005, 2008, and 2011 National Electrical |
Eaton's residential BR Circuit Breakers are used in load centers, panelboards, or similar devices. They are made for a wide range of applications and include: BR 1" circuit breakers and accessories for BR-style load centers; arc fault circuit interrupters (AFCI); and ground fault circuit interrupters (GFCI). |
Long Description |
Standard Trip Circuit Breaker, 20/40 A, 4 Poles, Independent Tripping Mechanism, Line and Load Lug Terminal, Plug-On, 120/240 V ac, 3 in Overall Height, 3 in Overall Length, 2 in Overall Width |
Eaton BR thermal magnetic circuit breaker,Type BR 1-Inch quad circuit breaker,(2) 20 A, (2) 40 A,10 kAIC,Four-pole,120/240V,BRD,Independent,#14-4 AWG Cu/Al,BRD,Type BR Loadcenters |
Product Type |
Standard Trip Circuit Breaker |
BRD Quad 1-20A/2P 1-40A/2P 120/240V 10K |
Short Description |
Standard Trip Circuit Breaker, 20/40 A, 120/240 VAC |
- |
Special Features |
Includes Rejection Tab feature |
- |
|
circuit breaker type |
Standard Trip Circuit Breaker |
- |
dimensions |
2.0000 IN X 3.0000 IN X 2.4000 IN |
3.0000 IN X 2.0000 IN X 3.0000 IN |
for use with |
Type BR Loadcenters |
- |
Mounting Type |
Plug-On |
- |
Overall Height |
3 in |
- |
Overall Width |
2 in |
- |
Standards Met |
UL Listed 489;Federal Specifications Classification W-C375;IGCC 4813 |
- |
Terminal Connection Type |
Line and Load Lug |
- |
Trip Type |
Independent |
Independent |
Tripping Mechanism |
Independent |
- |
|
Brand |
Eaton Corp |
Eaton |
Manufacturers Part Number |
BQ220240 |
BRD220240 |
|
Category Description |
Specialty Breakers (Quad, Dupl, Shunt Trip) |
Specialty Breakers (Quad, Dupl, Shunt Trip) |
Type |
Thermal magnetic circuit breakers |
Thermal magnetic circuit breakers |
|
Application |
Datacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional Energy |
Generation - Renewable Energy - Alternative EnergyOtherDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Conventional Energy - Conventional Energy |
standard |
UL 489,Federal Specifications Classification W-C375 |
UL 489,Federal Specifications Classification W-C375 |