Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BR4242B225R |
CH42B225R |
Manufacturer Number |
BR4242B225R |
CH42B225R |
Category |
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786676446457 |
00782113098395 |
Weight per package |
32.6 (lbs/each) |
34.6 (lbs/each) |
Description |
BR4242B225R 1PH/BR Loadcenter 225A 25KAIC MCB 42/42 Cir. Al Bu
BR Style Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V Ac, #1 Awg to 250 Kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 5.19 In Overall Width, 45 In Overall Height
|
CH42B225R 1PH/CH Loadcenter 225A 25KAIC MCB 42 Cir. Cu Bus N
CH Style Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V Ac, #2 Awg to 300 Kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 37 In Overall Height, 34.6 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.00 (Each) |
$0.00 (Each) |
Carton/Reel |
$0.00 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$0.00 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
225 A |
225 A |
Cover Type |
Interlock cover |
- |
Current Rating |
225 A |
225 A |
interrupt rating |
25 kAIC |
25 kAIC |
Material |
Metallic |
Metallic |
Phase |
Single-phase |
Single-phase |
Voltage Rating |
120/240 V ac |
120/240 V ac |
Wattage |
42-pole |
- |
Wire Size |
#1 AWG to 250 kcmil |
#2 AWG to 300 kcmil |
|
Bus Material |
Aluminum |
Copper |
|
Depth |
5.2000 |
37.0000 |
Height |
45.0000 |
5.1900 |
Overall Length |
14.31 in;363.5 mm |
14.31 in;363.5 mm |
Size |
5R |
K |
Width |
14.3000 |
14.3100 |
|
Description |
1PH/BR LOADCENTER 225A 25KAIC MCB 42/42 CIR. AL BU |
1PH/CH LOADCENTER 225A 25KAIC MCB 42 CIR. CU BUS N |
extra long description |
ETN BR4242B225R Eaton BR main break |
ETN CH42B225R Eaton CH main breaker |
Features |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
BR Style Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V ac, #1 AWG to 250 kcmil Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 5.19 in Overall Width, 45 in Overall Height |
CH Style Load Center, 42 Spaces, 42 Circuits, 225 A, 120/240 V ac, #2 AWG to 300 kcmil Wire Size, Metallic Material, Copper Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 37 in Overall Height, 34.6 lb |
Product Type |
BR Style Load Center |
CH Style Load Center |
Short Description |
BR Style Load Center, 42/42C, 225 A, NEMA 3R |
CH Style Load Center, 42, 225 A, NEMA 3R |
Special Features |
No Feed-Thru Lugs;Cover Included |
Standard In |
|
Circuit Breaker Compatibility |
BR Circuit Breaker |
CH Circuit Breaker |
dimensions |
5.2000 IN X 14.3000 IN X 45.0000 IN |
37.0000 IN X 14.3100 IN X 5.1900 IN |
Enclosure Type |
Nema 3R |
Nema 3R |
for use with |
Type Br 1-Inch Breakers |
Type CH Breakers |
media |
- |
Yes |
Number of Circuits |
42 |
42 |
number of spaces |
42 |
42 |
Overall Height |
45 in;1143 mm |
37 in;939.8 mm |
Overall Width |
5.19 in;131.8 mm |
3.88 in;98.4 mm |
Recommended Environment |
Outdoor |
Outdoor |
Standards Met |
UL 67 Listed;UL 50 Listed |
UL 67 Listed;UL 50 Listed |
|
|
Brand |
Eaton Corp |
Eaton Corp |
Manufacturers Part Number |
BR4242B225R |
CH42B225R |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main breaker loadcenter |
Main breaker loadcenter |
|
|
|
Application |
Residential |
Residential |
Mounting |
Combination Mount |
- |
standard |
UL 67,UL 50 |
UL 67,UL 50 |
|
|
Call nearest store for Item Price
|
Call nearest store for Item Price
|