Nacogdoches |
8 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRP12L125 |
BR1224L125 |
Manufacturer Number |
BRP12L125 |
BR1224L125 |
Category |
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689052959 |
00786676446556 |
Weight per package |
17 (lbs/each) |
17 (lbs/each) |
Description |
BRP12L125 BR Pon Loadcntr 125A Mlo 12 Space
Eaton Eaton BR Main Lug Loadcenter, Indoor, Main Lug Only, 125 A, X0, Aluminum, Nema 1, Metallic, 10KAIC, Surface, Flush, 24 Circuits, Twenty-Four Pole, 12 Spaces, Two Hots, A Neutral, and A Ground, Single-Phase, 120/240V, #6-2/0 Awg Cu/Al
|
BR1224L125 1PH 125A Mlo 12/24 Cir. Al Bus Nema 1
Main Lug Load Center, 12 Spaces, 24 Circuits, 125 A, 120/240 V Ac, #6 to 2/0 Awg Wire Size, Metallic Material, Aluminum Bus Material, 14.31 In Overall Length, 3.88 In Overall Width, 16.75 In Overall Height
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$172.43 (Each) |
$0.00 (Each) |
Carton/Reel |
$172.43 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$172.43 (1 Each) |
$0.00 (1 Each) |
|
amperage rating |
125 |
125 A |
Cover Type |
Cover included |
Cover included |
Current Rating |
- |
125 A |
interrupt rating |
10 |
10 kAIC |
Material |
- |
Metallic |
Phase |
1 |
Single-phase |
Voltage Rating |
120/240V |
120/240 V ac |
Wattage |
Single-pole |
- |
Wire Size |
- |
#6 to 2/0 AWG |
|
|
Depth |
16.7500 |
3.8800 |
Height |
3.8800 |
16.7500 |
Overall Length |
- |
14.31 in;363.5 mm |
Size |
X0 |
B1 |
Width |
14.3100 |
14.3100 |
|
Description |
BR PON LOADCNTR 125A MLO 12 SPACE |
1PH 125A MLO 12/24 CIR. AL BUS NEMA 1 |
extra long description |
ETN BRP12L125 Type BR 1-inch PON lo |
ETN BR1224L125 1Ph/BR LC 125A MLO 1 |
Features |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
Eaton Eaton BR main lug loadcenter,Indoor,Main lug only,125 A,X0,Aluminum, NEMA 1,Metallic,10kAIC,Surface,flush,24 Circuits,Twenty-four pole,12 Spaces,Two hots,a neutral,and a ground,Single-phase,120/240V,#6-2/0 AWG Cu/Al |
Main Lug Load Center, 12 Spaces, 24 Circuits, 125 A, 120/240 V ac, #6 to 2/0 AWG Wire Size, Metallic Material, Aluminum Bus Material, 14.31 in Overall Length, 3.88 in Overall Width, 16.75 in Overall Height |
Product Type |
Type BR 1-Inch Pon Loadcenter |
Main Lug Load Center |
Short Description |
- |
NEMA 1 Main Lug Load Center, 12/24 C, 125 A, Ground Bar |
Special Features |
- |
No Feed-Thru Lugs;BREQS125 Hold-Down Screw |
|
Circuit Breaker Compatibility |
- |
BR Circuit Breaker |
dimensions |
16.7500 IN X 14.3100 IN X 3.8800 IN |
3.8800 IN X 14.3100 IN X 16.7500 IN |
Enclosure Type |
- |
Nema 1 |
for use with |
- |
Type Br 1-Inch Breakers |
Number of Circuits |
- |
24 |
number of spaces |
12 |
12 |
Overall Height |
- |
16.75 in;425.5 mm |
Overall Width |
- |
3.88 in;98.4 mm |
Recommended Environment |
- |
Indoor |
Standards Met |
- |
UL 67 Listed;UL 50 Listed |
|
|
Brand |
Eaton |
Eaton Corp |
Manufacturers Part Number |
BRP12L125 |
BR1224L125 |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Main lug loadcenter |
Main lug loadcenter |
|
Application |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Power Distribution |
Mounting |
Flush Mount;Surface Mount |
Combination Mount |
standard |
UL 50,UL 67 |
UL 50,UL 67 |
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
Call nearest store for Item Price
|