Nacogdoches |
6 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRP20B200 |
BR1632B200 |
Manufacturer Number |
BRP20B200 |
BR1632B200 |
Category |
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Load Centers & Accessories -
Single Phase Main Breaker Load
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689054977 |
00786676445351 |
Weight per package |
29.4 (lbs/each) |
27.4 (lbs/each) |
Description |
BRP20B200 BR Pon Loadcntr 200A Main BRKR 20 Space
Plug-On Neutral Main Circuit Breaker Loadcenter, 200A, X5, Aluminum, Cover Included, Nema 1, Metallic, 22KAIC, CSR2200, 40 Circuits, Single Pole, 20 Spaces, Two Hots, A Neutral and A Ground, Single-Phase, #6-1/0 Awg Cu/Al, 25, Kilo Ampere, 25KAIC, Gray, Combi
|
BR1632B200 16/32C 200A 1PH MB Loadcenter
BR Style 1-Inch Loadcenter, Main Circuit Breaker, No Feed-Thru Lugs, 200A, Single-Phase, 32-Pole, 32 Circuits, 16 Spaces, 120/240V, #2/0-300 Kcmil Cu/Al At 60°C or 75°C Wire, Nema 1 Enclosure, C4 Box Size
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$428.49 (Each) |
$287.65 (Each) |
Carton/Reel |
$428.49 (1 Each) |
$287.65 (1 Each) |
Standard Packaging/Reel |
$428.49 (1 Each) |
$287.65 (1 Each) |
|
amperage rating |
200 A |
59120 |
Cover Type |
Cover included |
Cover included |
interrupt rating |
22 kAIC |
25 kAIC |
Number of Wires |
- |
Three-wire |
Phase |
Single-phase |
1 PH |
used with |
- |
Type BR 1-inch breakers |
Voltage Rating |
120/240 V |
120/240 VAC |
Wattage |
Single-pole |
- |
Wire Size |
- |
#2/0-300 kcmil Cu/Al at 60°C or 75°C |
|
Bus Material |
- |
Aluminum |
Enclosure Material |
- |
Metallic |
|
Depth |
29.1200 |
- |
Height |
3.8800 |
- |
Size |
X5 |
C4 |
Width |
14.3100 |
- |
|
Description |
BR PON LOADCNTR 200A MAIN BRKR 20 SPACE |
16/32C 200A 1PH MB LOADCENTER |
extra long description |
ETN BRP20B200 BR PON LC,200A, MCB, |
ETN BR1632B200 BR style 1-inch load |
Features |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
- |
Long Description |
Plug-on neutral main circuit breaker loadcenter,200A,X5,Aluminum,Cover included,NEMA 1,Metallic,22kAIC,CSR2200,40 circuits,Single pole,20 spaces,Two hots, a neutral and a ground,Single-phase,#6-1/0 AWG Cu/Al,25,Kilo Ampere,25kAIC,Gray,Combi |
BR style 1-inch loadcenter, main circuit breaker, no feed-thru lugs, 200A, single-phase, 32-pole, 32 circuits, 16 spaces, 120/240V, #2/0-300 kcmil Cu/Al at 60°C or 75°C wire, NEMA 1 enclosure, c4 box size |
Product Type |
BR Pon LC, 200A, MCB, 20 Space |
BR Style 1-Inch Loadcenter |
Special Features |
Main circuit breaker |
No feed-thru lugs |
|
Box Size |
- |
HID Floodlight |
cover |
- |
Cover included |
dimensions |
29.1200 IN X 14.3100 IN X 3.8800 IN |
5.0000 IN X 13.0000 IN X 15.0000 IN |
main circuit breaker |
- |
BWH |
Number of Circuits |
- |
32 W |
number of spaces |
20 |
16 OZ |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
BRP20B200 |
BR1632B200 |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
igcc |
- |
PLUG, NON POLARIZED TYPE; THERMOPLASTIC MATERIAL; WHITE COLOR; 1-15P CONFIGURATION; UL 1706, CSA APPROVAL; 125 V VOLTAGE RATING; 15 AMPERE CURRENT RATING; IMPACT RESISTANT; (2) 18 AWG CORD SIZE; HOMESELECT[T] BRAND |
Type |
Main breaker loadcenter |
Main circuit breaker |
unspsc code |
- |
39121101 |
|
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherElec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Power Distribution |
Enclosure |
- |
NEMA 1 |
Mounting |
Combination Mount |
Combination |
standard |
UL 50,UL 67 |
UL 67; UL 50 |