Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
BRP42NC225R |
BR4242L225R |
Manufacturer Number |
BRP42NC225R |
BR4242L225R |
Category |
Enhanced Commodity Codes -
Distribution Equipment
|
Load Centers & Accessories -
Single Phase Main Lug Load Cen
|
Classification |
Loadcenters & Covers
|
Loadcenters & Covers
|
UNSPSC |
39121101 - Load centers
|
39121101 - Load centers
|
UPC/EAN/GTIN |
00786689365622 |
00786676447904 |
Weight per package |
33 (lbs/each) |
37.2 (lbs/each) |
Description |
BRP42NC225R BR Pon Loadcntr 225A Convertible 42 Space N3R_
Eaton BR Convertible Loadcenter, Converible, 225 A, X10, Copper, Cover Included, Nema 3R, Metallic, 25 Kaic, BR, Combination, 84 Circuits, Single-Pole, 42 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240 V
|
BR4242L225R 1PH 225A Mlo 42/42 Cir. Al Bus Nema 3R
Eaton Eaton BR Main Lug Loadcenter, 225 A, L1R, Aluminum, Nema 3R, Metallic, 25 Kaic, BWH, Nema 3R, 42 Circuits, Twenty-Four Pole, 42 Spaces, Three-Wire, Single-Phase, Type BR 1-Inch Breakers, 120/240V, #1 Awg-300 Kcmil Cu/Al
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$772.17 (Each) |
$662.25 (Each) |
Carton/Reel |
$772.17 (1 Each) |
$662.25 (1 Each) |
Standard Packaging/Reel |
$772.17 (1 Each) |
$662.25 (1 Each) |
|
amperage rating |
200 |
225 |
Cover Type |
Cover included |
Cover included |
interrupt rating |
25 |
25 |
Phase |
1 |
1 |
Voltage Rating |
120/240 V |
120/240V |
|
Depth |
5.2500 |
5.2000 |
Height |
48.0000 |
39.0000 |
Size |
X10R |
L1r |
Width |
14.3100 |
14.3000 |
|
Description |
BR PON LOADCNTR 225A CONVERTIBLE 42 SPACE N3R_ |
1PH 225A MLO 42/42 CIR. AL BUS NEMA 3R |
extra long description |
ETN BRP42NC225R BR PON LC,225A, CON |
ETN BR4242L225R BR main lug loadcen |
Features |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets. |
Long Description |
Eaton BR convertible loadcenter,Converible,225 A,X10,Copper,Cover included,NEMA 3R,Metallic,25 kAIC,BR,Combination,84 Circuits,Single-pole,42 Spaces,Three-wire,Single-phase,Type BR 1-inch breakers,120/240 V |
Eaton Eaton BR main lug loadcenter, 225 A, L1R, Aluminum, NEMA 3R, Metallic, 25 kAIC, BWH, NEMA 3R, 42 Circuits, Twenty-four pole, 42 Spaces, Three-wire, Single-phase, Type BR 1-inch breakers, 120/240V, #1 AWG-300 kcmil Cu/Al |
Product Type |
BR Pon LC, 225A, Conv, 42 Space, N3R_ |
BR Main Lug Loadcenter |
Special Features |
- |
No feed-thru lugs |
|
dimensions |
5.2500 IN X 14.3100 IN X 48.0000 IN |
5.2000 IN X 14.3000 IN X 39.0000 IN |
number of spaces |
- |
42 |
|
Brand |
Eaton |
Eaton |
Manufacturers Part Number |
BRP42NC225R |
BR4242L225R |
|
Category Description |
LOADCENTERS & COVERS |
LOADCENTERS & COVERS |
Type |
Convertible loadcenter |
Main lug loadcenter |
|
Application |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - Other |
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs |
Mounting |
Surface Mount |
- |
standard |
UL 67,UL 50 |
UL 50,UL 67 |
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
Call nearest store for Item Price
|