Item Comparison: C110234304SS, 70234SS

Item

C110234304SS - 3/4" SS Conduit Clamp - Haydon Corporation

C110234304SS
3/4" SS Conduit Clamp

$5.7288 Each

$572.88 (100 Each)

QTY:
Each
Add
70234SS - 3/4" Rigid SS Conduit Clamp - Superstrut

70234SS
3/4" Rigid SS Conduit Clamp

$26.2154 Each

$2,621.54 (100 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 614 244
Vendor Haydon Corporation Superstrut
Catalog Number C110234304SS 70234SS
Manufacturer Number C110234304SS 702 3/4 SS
Category Enhanced Commodity Codes - Boxes & Covers Channel, Strut & Fittings - Channel & Strut Fittings
Classification Strut Channel Strut Straps
UNSPSC - 31151901 - Metal straps
UPC/EAN/GTIN 88756622222 00616013141250
Weight per package 0 0.14 (lbs/each)
Description C110234304SS 3/4" SS Conduit Clamp
Conduit Clamp, Stainless Steel Material, 1 CT;100 PK Package Quantity, 3/4 In Trade Size
70234SS 3/4" Rigid SS Conduit Clamp
Strut Strap, Stainless Steel, Gold Galvanized, Gold, 14 Ga Thickness, 3/4 In Size, 750 LB Capacity, 14 LB/100
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $5.73 (Each) $26.22 (Each)
Carton/Reel $5.73 (1 Each) $2,621.54 (100 Each)
Standard Packaging/Reel $572.88 (100 Each) $2,621.54 (100 Each)
Material Stainless Steel Stainless Steel
Color - Gold
Finish - Gold Galvanized
Size - 3/4 in
Thickness - 14 ga
Description 3/4" SS CONDUIT CLAMP 3/4" RIGID SS CONDUIT CLAMP
extra long description - ABB 702 3/4 SS RGD COND CLP 3/4IN 1
Features - Strap, 14 Gauge, Size 3/4 Inch, Outer Diameter Size 1.050 Inches, Stainless Steel, For Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Long Description Conduit Clamp, Stainless Steel Material, 1 CT;100 PK Package Quantity, 3/4 in Trade Size Strut Strap, Stainless Steel, Gold Galvanized, Gold, 14 ga Thickness, 3/4 in Size, 750 lb Capacity, 14 lb/100
Product Type Conduit Clamp RGD Cond CLP 3/4IN 14GA STN-STL
Short Description Conduit Clamp, 3/4 in, Stainless Steel, 1 CT;100 PK Strut Strap, Stainless Steel, Gold Galvanized, 3/4 in
similar brands Unistrut -
for use with - Rigid/IMC Conduit;Pipe and Electric Metal Tubing
package quantity 1 CT;100 PK 100 CT
Made in USA - yes
Brand Haydon Corporation Thomas & Betts
Manufacturers Part Number C110234304SS 702-3/4-SS
sub brand - Superstrut(R)
Category Description STRUT CHANNEL STRUT STRAPS
Trade Size 3/4 in -
Weight - 14 lb/100
Application - Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel
Capacity - 750 lb
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat