Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nsi |
Nsi |
Catalog Number |
A530M |
C530M |
Manufacturer Number |
A530M |
C530M |
Category |
Timer Controls -
Electromechanical Time Switche
|
Timer Controls -
Electronic Time Switches
|
Classification |
Time Clocks
|
Time Clocks
|
UNSPSC |
39121523 - Timer controls
|
39121449 - Wire or cable compression splice
|
UPC/EAN/GTIN |
00786261150141 |
00786261155030 |
Weight per package |
0.4 (lbs/each) |
0.4 (lbs/each) |
Description |
A530M 30 Min Twist Timer Ivory
Timer, 30 Min Time Setting Mode, SPDT Contact Form, 30 Min Time Setting, 125/250/277 V Ac, 1 Pole, Ivory, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 X 5 In Size, 0.4 LB
|
C530M 30 Min Twist Timer With Metal Wallplate
Twist Timer, 30 Min Time Setting Mode, SPDT Contact Form, 30 Min Time Setting, 125/250/277 V Ac, 1 Pole, Single Gang Wall Plate Connection, Metal Brushed Aluminum, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 X 5 In Size, 0.4 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$49.95 (Each) |
$59.61 (Each) |
Carton/Reel |
$49.95 (1 Each) |
$59.61 (1 Each) |
Standard Packaging/Reel |
$299.70 (6 Each) |
$59.61 (1 Each) |
|
Material |
- |
Metal Brushed Aluminum |
Phase |
Single Phase |
Single Phase |
Poles |
1 |
1 |
Voltage Rating |
125/250/277 V ac |
125/250/277 V ac |
|
|
|
Description |
30 MIN TWIST TIMER IVORY |
30 MIN TWIST TIMER WITH METAL WALLPLATE |
extra long description |
TORK A530M Interval Timer 30 Min Lt |
TORK C530M CU CMP Splice Long 600 M |
Features |
30 Minute Spring Wound Twist Timer 125-277V SPDT Ivory. |
30 Minute Spring Wound Twist Timer 125-277V SPDT Metal Wallplate. |
Long Description |
Timer, 30 min Time Setting Mode, SPDT Contact Form, 30 min Time Setting, 125/250/277 V ac, 1 Pole, Ivory, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 x 5 in Size, 0.4 lb |
Twist Timer, 30 min Time Setting Mode, SPDT Contact Form, 30 min Time Setting, 125/250/277 V ac, 1 Pole, Single Gang Wall Plate Connection, Metal Brushed Aluminum, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 x 5 in Size, 0.4 lb |
Product Type |
Timer |
Twist Timer |
Short Description |
A Series Springwound, Auto OFF, In-Wall Timer, 60 Min, White |
30 Min Timer 125-277V SPDT With Metal Plate |
Special Features |
Ivory 30 Minute No Hold in Wall Time Switch |
No Hold 60 Minute Commercial Grade in Wall Time Switch |
|
action |
SPDT |
SPDT |
Base |
Wall Plate |
Wall Plate |
Connection Type |
- |
Single Gang Wall Plate |
Contact Form |
SPDT |
SPDT |
Contact Rating |
125-250-277 VAC |
125-250-277 VAC |
Maximum Operating Temperature |
+122 °F;+50 °C |
+122 °F |
Maximum Time Setting |
30 min |
30 min |
Minimum Operating Temperature |
+32 °F;0 °C |
+32 °F |
Standards Met |
cULus;CSA |
Ul;CSA |
Time Setting Mode |
30 min |
30 min |
Timing Range |
30 Minute |
30 Minute |
|
|
Brand |
Nsi Industries |
Nsi Industries |
Manufacturers Part Number |
A530M |
C530M |
sub brand |
- |
In Wall Timers |
|
Category Description |
TIME CLOCKS |
TIME CLOCKS |
Type |
Spring Wound In Wall Time Switch |
- |
|
|
Application |
Whole House Fan;Indoor/Outdoor Lighting;Bathroom Fans and Light;Self Storage Control |
Ventilating Fans;Hvac;Whirlpools;Self Storage;Motors and Pumps |
Enclosure |
Single Gang Wall Plate |
Single Gang Wall Plate |
environmental conditions |
32-122 F |
32-122 F |
Frequency Rating |
50-60 Hz |
50-60 Hz |
Mounting |
Single Gang Wall Plate |
Single Gang Wall Plate |
Operating Temperature |
32-122 F |
32-122 F |
standard |
cULus |