Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Taymac |
Catalog Number |
CA26WH |
DB750XS |
Manufacturer Number |
CA26WH |
DB750XS |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00785007248371 |
00092326112291 |
Weight per package |
0.2471 (lbs/each) |
0.622 (lbs/each) |
Description |
CA26WH WP 1G Horiz Decorator Cover White
Watherproof Cast Cover, 1 Gang, 4.56 (W) X 2.80 (H) In, Screw Mount, Heavy Duty Die Cast Zinc Material, White, 0.2500 LB
|
DB750XS 2G WP Gray Box - Seven 1/2" Holes - 30 Cu In
2-Gang Seven 1/2 In. Hole Weatherproof Box With Side Lug - Silver
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.85 (Each) |
$21.76 (Each) |
Carton/Reel |
$5.85 (1 Each) |
$21.76 (1 Each) |
Standard Packaging/Reel |
$81.90 (14 Each) |
$195.85 (9 Each) |
|
insulation |
None |
- |
Material |
Heavy Duty Die Cast Zinc |
Metal |
Number of Gangs |
1 |
- |
|
Color |
White |
Gray |
Finish |
Zinc |
- |
|
|
Construction |
- |
Die Cast |
Description |
WP 1G HORIZ DECORATOR COVER WHITE |
2G WP GRAY BOX - SEVEN 1/2" HOLES - 30 CU IN |
extra long description |
P&S CA26WH WP 1G HORIZ DECORATOR CO |
RACO DB750XS 2G WP BOX (7)1/2 IN OU |
Features |
Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Horizontal, 1 Self Closing Lid, White |
- |
Long Description |
Watherproof Cast Cover, 1 Gang, 4.56 (W) x 2.80 (H) in, Screw Mount, Heavy Duty Die Cast Zinc Material, White, 0.2500 lb |
2-Gang Seven 1/2 in. Hole Weatherproof Box with Side Lug - Silver |
Product Type |
WP 1G Horiz Decorator Cover White |
2G WP Box (7)1/2 In Outl W/Side Hles Gy |
Short Description |
1 Gang, Screw Mount, Weatherproof Cast Cover, White, Horizontal |
- |
Special Features |
Stainless Steel Springs;No Rough Edges |
TAYMAC Weatherproof outlet boxes are made of superior commercial quality die cast metal construction and are finished with a premium powdercoat. NEMA 3R compliant; 2 gang; X pattern; includes closure plugs, grounding screw, and mounting hardware; gray. |
|
dimensions |
4.56 (W) x 2.80 (H) in |
- |
for use with |
Switch |
- |
Knockouts |
- |
7, 1/2 IN Holes |
Mounting Type |
Screw Mount |
- |
number of outlet |
1 |
7 |
package quantity |
14 CT |
- |
Standards Met |
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Taymac |
Manufacturers Part Number |
CA26-WH |
DB750XS |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Cast weatherproof cover |
2-Gang Seven Hole Outlet Box - Seven 1/2 IN Holes Side Lug |
|
|
|
Application |
Residential;Commercial |
Electrical |
Mounting |
Screws |
- |
standard |
UL Listed |
UL |
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
Call nearest store for Item Price
|