Nacogdoches |
0 |
7 |
All Stores |
|
|
|
Vendor |
Taymac |
Legrand-Pass & Seymour |
Catalog Number |
MM2410C |
CA26WH |
Manufacturer Number |
MM2410C |
CA26WH |
Category |
Outlet Boxes, Covers & Hangers -
Non-Metallic
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39131708 - Electrical conduit fitting body
|
39121302 - Enclosure plates or covers
|
UPC/EAN/GTIN |
00092326104067 |
00785007248371 |
Weight per package |
0.585 (lbs/each) |
0.2471 (lbs/each) |
Description |
MM2410C 2G 55IN1 In Use Cover
Weatherproof While-In-Use Device Box Cover, 2.75 In Trade Size, Clear, Polycarbonate Material, 2 Gang, 2.75 In Length, 5.43 In Width, 5.54 In Height
|
CA26WH WP 1G Horiz Decorator Cover White
Watherproof Cast Cover, 1 Gang, 4.56 (W) X 2.80 (H) In, Screw Mount, Heavy Duty Die Cast Zinc Material, White, 0.2500 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$28.79 (Each) |
$5.85 (Each) |
Carton/Reel |
$28.79 (1 Each) |
$5.85 (1 Each) |
Standard Packaging/Reel |
$172.74 (6 Each) |
$81.90 (14 Each) |
|
insulation |
- |
None |
Material |
Polycarbonate |
Heavy Duty Die Cast Zinc |
Number of Gangs |
2 |
1 |
|
Color |
Clear |
White |
Finish |
- |
Zinc |
|
Height |
5.54 in |
- |
Length |
2.75 in |
- |
Size |
- |
4.6" |
Width |
5.43 in |
- |
|
Construction |
Nonmetallic |
- |
Description |
2G 55IN1 IN USE COVER |
WP 1G HORIZ DECORATOR COVER WHITE |
extra long description |
RACO MM2410C 2G WP 55IN1 IN-USE COV |
P&S CA26WH WP 1G HORIZ DECORATOR CO |
Features |
2-Gang Weatherproof In-Use Cover, 55-in-1, 2-3/4 in. Deep, Clear. |
Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Horizontal, 1 Self Closing Lid, White |
Long Description |
Weatherproof While-In-Use Device Box Cover, 2.75 in Trade Size, Clear, Polycarbonate Material, 2 Gang, 2.75 in Length, 5.43 in Width, 5.54 in Height |
Watherproof Cast Cover, 1 Gang, 4.56 (W) x 2.80 (H) in, Screw Mount, Heavy Duty Die Cast Zinc Material, White, 0.2500 lb |
Product Type |
Weatherproof While-In-Use Device Box Cover |
WP 1G Horiz Decorator Cover White |
Short Description |
Weatherproof While-In-Use Device Box Cover, Polycarbonate, Clear, 2 Gang |
1 Gang, Screw Mount, Weatherproof Cast Cover, White, Horizontal |
Special Features |
TAYMAC Weatherproof nonmetallic While-in-use device covers are made from high-impact polycarbonate construction providing maximum durability; NEMA 3R compliant; 2 gang; quick and easy to install; lockable tab; 55 configurations in 1; base configuration with patented Knock-Out Technology for custom fitting; includes attached gasket and mounting hardware; clear. |
Stainless Steel Springs;No Rough Edges |
|
Color/Finish |
Clear |
- |
dimensions |
- |
4.56 (W) x 2.80 (H) in |
for use with |
- |
Switch |
includes |
Gasket;Mounting Hardware |
- |
Mounting Type |
- |
Screw Mount |
number of outlet |
- |
1 |
package quantity |
1 CA;6 PK |
14 CT |
Packaging Type |
Shrink |
- |
pallet quantity |
576 |
- |
Standards Met |
UL MA |
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
|
Brand |
Hubbell--Raco |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
MM2410C |
CA26-WH |
sub brand |
- |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
COVER |
Cast weatherproof cover |
|
|
Standard Package |
6 |
- |
Weight |
- |
0.2500 lb |
|
Application |
Electrical |
Residential;Commercial |
Mounting |
DEVICE |
Screws |
standard |
UL Listed |
UL Listed |