Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
CA26WH |
WPB36 |
Manufacturer Number |
CA26WH |
WPB36 |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Outlet Boxes, Covers & Hangers -
Outlet Boxes, Etc. - Steel
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00785007248371 |
00785007116625 |
Weight per package |
0.2471 (lbs/each) |
0.64 (lbs/each) |
Description |
CA26WH WP 1G Horiz Decorator Cover White
Watherproof Cast Cover, 1 Gang, 4.56 (W) X 2.80 (H) In, Screw Mount, Heavy Duty Die Cast Zinc Material, White, 0.2500 LB
|
WPB36 WP Box 1G 5 Hole 3/4 Gy
Weatherproof Gang Box, Powder Paint, Gray, 16.8 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 In Knockout Size, 5 Knockouts, Screw Mount, 1 Outlet, 4.63 In Length, 2.86 In Width, 2.09 In Height, 0.64 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$5.85 (Each) |
$9.81 (Each) |
Carton/Reel |
$5.85 (1 Each) |
$9.81 (1 Each) |
Standard Packaging/Reel |
$81.90 (14 Each) |
$117.71 (12 Each) |
|
insulation |
None |
None |
Material |
Heavy Duty Die Cast Zinc |
Die-Cast Aluminum |
Number of Gangs |
1 |
1 |
Shape |
- |
Rectangular |
|
Color |
White |
Gray |
Finish |
Zinc |
Powder Paint |
|
Height |
- |
2.09 in |
Length |
- |
4.63 in |
Size |
4.6" |
6" |
Width |
- |
2.86 in |
|
Description |
WP 1G HORIZ DECORATOR COVER WHITE |
WP BOX 1G 5 HOLE 3/4 GY |
extra long description |
P&S CA26WH WP 1G HORIZ DECORATOR CO |
P&S WPB36 WP BOX 1G 5 HOLE 3/4 GY |
Features |
Cast Weatherproof Cover Decorator or Ground Fault Circuit Interruptor Horizontal, 1 Self Closing Lid, White |
Weatherproof 1 Gang Box, 5 Hole 3/4", 16.8 Cu. In., Gray (1 Hole Each End, 1 Hole Each Side, 1 Hole in Back) |
Long Description |
Watherproof Cast Cover, 1 Gang, 4.56 (W) x 2.80 (H) in, Screw Mount, Heavy Duty Die Cast Zinc Material, White, 0.2500 lb |
Weatherproof Gang Box, Powder Paint, Gray, 16.8 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 3/4 in Knockout Size, 5 Knockouts, Screw Mount, 1 outlet, 4.63 in Length, 2.86 in Width, 2.09 in Height, 0.64 lb/EA |
Product Type |
WP 1G Horiz Decorator Cover White |
WP Box 1G 5 Hole 3/4 Gy |
Short Description |
1 Gang, Screw Mount, Weatherproof Cast Cover, White, Horizontal |
Weatherproof Gang Box, 16.8 cu. in, Gray, 1 Gang |
Special Features |
Stainless Steel Springs;No Rough Edges |
Designed for Both Interior and Exterior, Universal Aluminum Mounting Plates;Waterproof |
|
Cable Entry Type |
- |
Knockout |
dimensions |
4.56 (W) x 2.80 (H) in |
- |
for use with |
Switch |
Wet Location;Damp Location |
Knockout Size |
- |
3/4 in |
Mounting Type |
Screw Mount |
Screw Mount |
Number of Knockouts |
- |
5 |
number of outlet |
1 |
1 |
Number of Outlets |
- |
1 |
package quantity |
14 CT |
1 ct |
Standards Met |
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
RoHS Compliant;UL listed;CSA Certified |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Pass & Seymour/Legrand |
Manufacturers Part Number |
CA26-WH |
WPB36 |
sub brand |
Pass & Seymour |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Cast weatherproof cover |
Weatherproof box |
|
Weight |
0.2500 lb |
0.64 lb/EA |
|
Application |
Residential;Commercial |
Residential;Commercial;Interior;Exterior |
Capacity |
- |
16.8 cu.in |
Mounting |
Screws |
Screws |
standard |
UL Listed |
UL Listed |