Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Taymac |
Catalog Number |
CA721G |
SB575XS |
Manufacturer Number |
CA721G |
SB575XS |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
39121305 - Weatherproof boxes
|
UPC/EAN/GTIN |
00785007264456 |
00092326112314 |
Weight per package |
0.4271 (lbs/each) |
9.6 (lbs/each) |
Description |
CA721G WP Vert Power Outlet Cover 1 5/8
Weatherproof Cover, 2 Gang, 4.56 (W) X 2.81 (H) In, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.4300 LB
|
SB575XS 1G WP Gray Box - Five 3/4" Holes - 17 Cu In
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 3/4 In Hub Size, Screw Mount or Plug Mount;Lug Mount, 9.39 LB/Ea
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.04 (Each) |
$0.00 (Each) |
Carton/Reel |
$6.04 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$84.54 (14 Each) |
$0.00 (16 Each) |
|
insulation |
Cover |
- |
Material |
Die-Cast Aluminum |
Die-Cast Metal |
Number of Gangs |
2 |
- |
|
Color |
Gray |
Gray |
Finish |
Zinc |
Powder Coated |
|
Hub Size |
- |
3/4 in |
Size |
4.6" |
- |
|
Construction |
Weatherproof |
Die-Cast Metal |
Description |
WP VERT POWER OUTLET COVER 1 5/8 |
1G WP GRAY BOX - FIVE 3/4" HOLES - 17 CU IN |
extra long description |
P&S CA721G WP VERT POWER OUTLET COV |
RACO SB575XS 1G WP BOX (5) 3/4 IN O |
Features |
Weatherproof Cover Power Outlet, 1 5/8 Inch Vertical, 1 Self Closing Lid |
- |
Long Description |
Weatherproof Cover, 2 Gang, 4.56 (W) x 2.81 (H) in, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.4300 lb |
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Gray, 3/4 in Hub Size, Screw Mount or Plug Mount;Lug Mount, 9.39 lb/EA |
Product Type |
WP Vert Power Outlet Cover 1 5/8 |
1G WP Box (5) 3/4 In Outlt W/Side Hle GR |
Short Description |
2 Gang, Ceiing;Wall Mount, Weatherproof Cover, Gray, 1 CT |
Weatherproof Outlet Box, Die-Cast Metal, Powder Coated, Gray, 1 Gang, Three 3/4" Holes, 18 CU IN |
Special Features |
Cord Flap Gasket;1-5/8 Inch Vertical;1 Self Closing Lid |
Closure plugs, ground screw, and mounting hardware included |
|
dimensions |
4.56 (W) x 2.81 (H) in |
- |
includes |
- |
Installation Instruction |
Mounting Type |
Ceiling;Wall Mount |
Screw Mount;Plug Mount;Lug Mount |
number of outlet |
1 |
5 |
package quantity |
1 ct |
16 PK |
Standards Met |
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
UL mA;NEC 2011;NEMA 3R Compliant |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Taymac |
Manufacturers Part Number |
CA721-G |
SB575XS |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cover |
- |
|
|
Weight |
0.4300 lb |
9.39 lb/EA |
|
Application |
Industrial |
- |
Mounting |
CEILING, WALL |
- |
standard |
UL Listed |
UL Listed |
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
Call nearest store for Item Price
|