Nacogdoches |
12 |
0 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
CA721G |
WIUC20CL |
Manufacturer Number |
CA721G |
WIUC20-CL |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121302 - Enclosure plates or covers
|
-
|
UPC/EAN/GTIN |
00785007264456 |
78500703705 |
Weight per package |
0.4271 (lbs/each) |
1.04 (lbs/each) |
Description |
CA721G WP Vert Power Outlet Cover 1 5/8
Weatherproof Cover, 2 Gang, 4.56 (W) X 2.81 (H) In, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.4300 LB
|
WIUC20CL Disc Sub Wiuced20cl
WP In Use Cover 2G Clear
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$6.04 (Each) |
$0.00 (Each) |
Carton/Reel |
$6.04 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$84.54 (14 Each) |
$0.00 (8 Each) |
|
insulation |
Cover |
- |
Material |
Die-Cast Aluminum |
Polycarbonate |
Number of Gangs |
2 |
2 |
|
Color |
Gray |
- |
Finish |
Zinc |
Clear |
|
Depth |
- |
4 INCH |
Height |
- |
7.71 INCH |
Size |
4.6" |
- |
Width |
- |
7.08 INCH |
|
Commodity Description |
- |
WALL PLATES & COVERS |
Construction |
Weatherproof |
- |
Description |
WP VERT POWER OUTLET COVER 1 5/8 |
DISC SUB WIUCED20CL |
extra long description |
P&S CA721G WP VERT POWER OUTLET COV |
- |
Features |
Weatherproof Cover Power Outlet, 1 5/8 Inch Vertical, 1 Self Closing Lid |
- |
Long Description |
Weatherproof Cover, 2 Gang, 4.56 (W) x 2.81 (H) in, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.4300 lb |
WP IN USE COVER 2G CLEAR |
Product Type |
WP Vert Power Outlet Cover 1 5/8 |
Weatherproof While-In Use Cover |
Short Description |
2 Gang, Ceiing;Wall Mount, Weatherproof Cover, Gray, 1 CT |
- |
Special Features |
Cord Flap Gasket;1-5/8 Inch Vertical;1 Self Closing Lid |
- |
|
dimensions |
4.56 (W) x 2.81 (H) in |
- |
Lid Type |
- |
STANDARD LID |
Mounting Position |
- |
HORIZONTAL/VERTICAL |
Mounting Type |
Ceiling;Wall Mount |
- |
number of outlet |
1 |
- |
package quantity |
1 ct |
- |
Standards Met |
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
- |
|
Brand |
LEGRAND-PASS & SEYMOUR |
Pass and Seymour |
Manufacturers Part Number |
CA721-G |
WIUC20-CL |
sub brand |
Pass & Seymour |
- |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
Weatherproof Cover |
- |
|
|
Application |
Industrial |
- |
Approval |
- |
UL (CANADA AND US) |
Configuration |
- |
(1) RECEPTACLE |
Enclosure |
- |
NEMA 3R |
Mounting |
CEILING, WALL |
BOX |
standard |
UL Listed |
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
Call nearest store for Item Price
|