Nacogdoches |
0 |
12 |
All Stores |
|
|
|
Vendor |
Legrand-Pass & Seymour |
Legrand-Pass & Seymour |
Catalog Number |
WPBP100 |
CA721G |
Manufacturer Number |
WPBP100 |
CA721G |
Category |
Outlet Boxes, Covers & Hangers -
Bar Hangers & Outlet Box Accy.
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Weatherproof Boxes & Covers
|
Weatherproof Boxes & Covers
|
UNSPSC |
39121305 - Weatherproof boxes
|
39121302 - Enclosure plates or covers
|
UPC/EAN/GTIN |
00785007116168 |
00785007264456 |
Weight per package |
0.0349 (lbs/each) |
0.4271 (lbs/each) |
Description |
WPBP100 WP Accessories Box Plug 1
Weatherproof Threaded Closure Plug, Die-Cast Aluminum, Gray, 0.03 LB/Ea
|
CA721G WP Vert Power Outlet Cover 1 5/8
Weatherproof Cover, 2 Gang, 4.56 (W) X 2.81 (H) In, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.4300 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$3.35 (Each) |
$6.04 (Each) |
Carton/Reel |
$3.35 (1 Each) |
$6.04 (1 Each) |
Standard Packaging/Reel |
$1,004.31 (300 Each) |
$84.54 (14 Each) |
|
insulation |
- |
Cover |
Material |
Die-Cast Aluminum |
Die-Cast Aluminum |
Number of Gangs |
- |
2 |
|
Color |
Gray |
Gray |
Finish |
- |
Zinc |
|
|
Construction |
- |
Weatherproof |
Description |
WP ACCESSORIES BOX PLUG 1 |
WP VERT POWER OUTLET COVER 1 5/8 |
extra long description |
- |
P&S CA721G WP VERT POWER OUTLET COV |
Features |
- |
Weatherproof Cover Power Outlet, 1 5/8 Inch Vertical, 1 Self Closing Lid |
Long Description |
Weatherproof Threaded Closure Plug, Die-Cast Aluminum, Gray, 0.03 lb/EA |
Weatherproof Cover, 2 Gang, 4.56 (W) x 2.81 (H) in, Ceiling;Wall Mount, Die-Cast Aluminum, Gray, 0.4300 lb |
Product Type |
WP Accessories Box Plug 1 |
WP Vert Power Outlet Cover 1 5/8 |
Short Description |
Weatherproof Threaded Closure Plug, Die-Cast Aluminum, Gray |
2 Gang, Ceiing;Wall Mount, Weatherproof Cover, Gray, 1 CT |
Special Features |
- |
Cord Flap Gasket;1-5/8 Inch Vertical;1 Self Closing Lid |
|
dimensions |
- |
4.56 (W) x 2.81 (H) in |
for use with |
Interior and Exterior;Universal Aluminum Mounting Plates |
- |
Mounting Type |
- |
Ceiling;Wall Mount |
number of outlet |
- |
1 |
package quantity |
1 ct |
1 ct |
Standards Met |
Ul Listed |
UL Listed;RoHS Compliant;2005 NEC Section 406.8(A) and 406.8(B)(2) |
|
|
Brand |
Pass & Seymour/Legrand |
LEGRAND-PASS & SEYMOUR |
Manufacturers Part Number |
WPBP100 |
CA721-G |
sub brand |
Pass & Seymour |
Pass & Seymour |
|
Category Description |
WEATHERPROOF BOXES & COVERS |
WEATHERPROOF BOXES & COVERS |
Type |
- |
Weatherproof Cover |
|
Weight |
0.03 lb/EA |
0.4300 lb |
|
Application |
Residential;Commercial |
Industrial |
Mounting |
- |
CEILING, WALL |
standard |
- |
UL Listed |