Item Comparison: CCP1033CD, VP10377

Item

CCP1033CD - 100A 3W 3P NEMA4X Pwrmate Plug - Eaton

CCP1033CD
100A 3W 3P NEMA4X Pwrmate Plug

$898.30 Each

$898.30 (1 Each)

QTY:
Each
Add
VP10377 - 100A 3W3P Plug - Killark

VP10377
100A 3W3P Plug

$772.36 Each

$772.36 (1 Each)

QTY:
Each
Add
Nacogdoches 0 0
All Stores 14 0
Vendor Eaton Killark
Catalog Number CCP1033CD VP10377
Manufacturer Number CCP1033CD VP10377
Category Gen Purpose Wiring Devices - Pin & Sleeve Devices Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification Pin & Sleeve Devices Pin & Sleeve Devices
UNSPSC 39121404 - Electrical sleeves 39121402 - Electrical plugs
UPC/EAN/GTIN 00662276276673 00783936834733
Weight per package 1.01 (lbs/each) 4 (lbs/each)
Description CCP1033CD 100A 3W 3P NEMA4X Pwrmate Plug
Eaton Crouse-Hinds Series Powermate CCP Plug, 100A, 0.875-1.906", Three-Wire, Three-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
VP10377 100A 3W3P Plug
100A 3 Pole 3 Wire Plug Assembly
Minimum Order QTY 1 Unit 1 Unit
Unit/Foot $898.30 (Each) $772.36 (Each)
Carton/Reel $898.30 (1 Each) $772.36 (1 Each)
Standard Packaging/Reel $898.30 (1 Each) $772.36 (1 Each)
Amperage Rating 100 Amp 100
Material HIGH IMPACT STRENGTH COPPER FREE ALUMINUM Body-Copper-free aluminum;Contacts-Brass;External screws-316 stainless steel;Spring tensioner-Patented beryllium copper
Number Of Wires - 3
Phase - 3
Poles 3 3
Voltage Rating 600 VAC AT 50 TO 400 HZ, 250 VDC 250;600
Wire Size 4 To 2 AWG (Extra Flex) 4-2
Size 3-3/4 In Diameter X 10-4/5 In Length 10.87 in x 4.25 in x 4.25 in
Description 100A 3W 3P NEMA4X PWRMATE PLUG 100A 3W3P PLUG
Extra Long Description CRH CCP1033CD PLG PWRMT 100A 3W3P . KIL VP10377 100A 3W3P PLUG ASSY.
Features The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e -
Long Description Eaton Crouse-Hinds series PowerMate CCP plug, 100A, 0.875-1.906", Three-wire, three-pole, Style 1, Copper-free aluminum, 600 Vac/250 Vdc 100A 3 Pole 3 Wire Plug Assembly
Product Type PLG PWRMT 100A 3W3P .875 to 1.906 100A 3W3P Plug Assy.
Special Features Watertight, Grounding Style 1, NEMA 4X Enclosure VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations.
Cord Type - G, W, S, SO, STO, or similar
Dimensions 10.8000 IN X 3.7500 IN X 3.7500 IN -
Brand Eaton Killark, a Hubbell affiliate
Manufacturers Part Number CCP1033CD VP10377
Series - VersaMate Series
Category Description Pin & Sleeve Devices Pin & Sleeve Devices
Type PLUG Pin & Sleeve
Application Ind Facilities & Factories - Facility: Power Distribution and Control Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities
Environmental Conditions - Wet and hazardous locations
Nema Rating - NEMA 3, 4, 4X, 7BCD, 9FG
Standard UL, cUL UL, CSA
 
QTY:
Each
Add
QTY:
Each
Add

Begin Live Chat