Nacogdoches |
7 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
CCV2200 |
CC2200 |
Manufacturer Number |
CCV2200 |
CCV2225X |
Category |
Modular & Group Metering -
Main Circuit Breaker Modules
|
Modular & Group Metering -
Main Circuit Breaker Modules
|
Classification |
Breaker Enclosures With or Without Breaker
|
Breaker Enclosures With or Without Breaker
|
UNSPSC |
39121601 - Circuit breakers
|
39121601 - Circuit breakers
|
UPC/EAN/GTIN |
00786685368573 |
00786685368658 |
Weight per package |
2.83 (lbs/each) |
2.45 (lbs/each) |
Description |
CCV2200 CCV BRKR 200A/2 Pole 120/240V 10K
Circuit Breaker, 200 A, 5.5 In Overall Height, 8 In Overall Length, 4.5 In Overall Width, 2 Poles, 1 Phase, #2/0 Awg to 300 Kcmil Wire Size, 120/240 V Ac, CCV Breaker, 2.83 LB
|
CC2200 1PH 2P 200A 240V Type CC Main Breaker
Eaton Type CCV Tenant Main Circuit Breaker, Tenant Main Circuit Breaker, 225 A, 10 Kaic, Two-Pole, 120/240 V, #2/0 Awg-300 Kcmil Cu/Al, CCV, Type Ecc Unit Enclosures, Load Side Terminals
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$340.50 (Each) |
$0.00 (Each) |
Carton/Reel |
$340.50 (1 Each) |
$0.00 (1 Each) |
Standard Packaging/Reel |
$340.50 (1 Each) |
$0.00 (1 Each) |
|
Current Rating |
200 A |
- |
interrupt rating |
10 kAIC |
10 kAIC |
Number of Phases |
1 |
- |
Poles |
Two-pole |
Two-pole |
Voltage Rating |
120/240 V ac |
120/240 V |
Wire Size |
#2/0 AWG to 300 kcmil |
- |
|
|
Description |
CCV BRKR 200A/2 POLE 120/240V 10K |
1PH 2P 200A 240V TYPE CC MAIN BREAKER |
extra long description |
ETN CCV2200 CCV BREAKER 200A/2 POLE |
ETN CCV2225X CCV, 2P, 225A, 10kAIC, |
Features |
Eaton enclosed breakers offer all the advantages of circuit breakers packed in an enclosure for 240 Vac applications and include a wide range of accessories. |
Eaton's main circuit breakers are used in a variety of applications including the main or emergency disconnect on the outside of a house, a tenant main breaker in group metering stacks and feed-through lug blocks specifically designed for sub-feeding from an existing panel. Main breakers are available with a variety of accessories including shunt trip, bell alarms and auxiliary switches. |
Long Description |
Circuit Breaker, 200 A, 5.5 in Overall Height, 8 in Overall Length, 4.5 in Overall Width, 2 Poles, 1 Phase, #2/0 AWG to 300 kcmil Wire Size, 120/240 V ac, CCV Breaker, 2.83 lb |
Eaton Type CCV Tenant Main Circuit Breaker,Tenant main circuit breaker,225 A,10 kAIC,Two-pole,120/240 V,#2/0 AWG-300 kcmil Cu/Al,CCV,Type ECC unit enclosures,Load side terminals |
Product Type |
Circuit Breaker |
CCV, 2P, 225A, 10KAIC, Load Lugs Only |
Short Description |
Circuit Breaker, 200 A, 1 PH, 2 Poles, 120/240 VAC |
- |
|
accessory type |
Circuit Breaker |
- |
circuit breaker type |
CCV Breaker |
- |
dimensions |
8.0000 IN X 4.5000 IN X 5.5000 IN |
7.7000 IN X 4.5000 IN X 5.4000 IN |
for use with |
Type ECC Unit Enclosures |
- |
Overall Height |
5.5 in |
- |
Overall Width |
4.5 in |
- |
package quantity |
1 ct |
- |
Standards Met |
UL 489 Certifications |
- |
|
Brand |
Eaton Corp |
EATON CUTLER-HAMMER |
Manufacturers Part Number |
CCV2200 |
CCV2225X |
|
Category Description |
Breaker Enclosures with or without Breaker |
Breaker Enclosures with or without Breaker |
Type |
Tenant main breaker |
Tenant main breaker |
|
|
|
Application |
Generation - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherGeneration - Renewable Energy - Alternative EnergyDatacenters - IT Space: CI and Hyper ConvergedOther |
Generation - Conventional Energy - Conventional EnergyGeneration - Renewable Energy - Alternative EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherOtherDatacenters - IT Space: CI and Hyper Converged |
standard |
UL 489 |
UL 489 |
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
Call nearest store for Item Price
|