Nacogdoches |
0 |
0 |
All Stores |
|
|
|
Vendor |
Appleton |
Eaton |
Catalog Number |
ADR3023 |
CDR3023 |
Manufacturer Number |
ADR3023 |
CDR3023 |
Category |
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121406 - Electrical receptacles
|
39121404 - Electrical sleeves
|
UPC/EAN/GTIN |
00781381186339 |
00662276276987 |
Weight per package |
1.5 (lbs/each) |
1 (lbs/each) |
Description |
ADR3023 30A 2W3P P&S Recpt (600VAC/250VDC)
Powertite Grounding Style 2 Receptacle, Number Of Poles: 3, Number Of Wires: 2, Wire Size: 10 - 6 Awg (Building), 10 - 8 Awg (Extra Flex), Amperage Rating: 30 Amp, Voltage Rating: 600 Vac At 50 - 400 HZ, 250 VDC, Phase: 1 PH, Material: CO
|
CDR3023 30A 2W 3P NEMA4X Pwrmate RCPT
Eaton Crouse-Hinds Series Powermate CDR Receptacle, 30A, Two-Wire, Three-Pole, Style 2, Copper-Free Aluminum, 600 Vac/250 VDC
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$255.70 (Each) |
$286.76 (Each) |
Carton/Reel |
$255.70 (1 Each) |
$286.76 (1 Each) |
Standard Packaging/Reel |
$1,534.20 (6 Each) |
$286.76 (1 Each) |
|
amperage rating |
30 |
30 Amp |
connection |
Pressure Wire Terminal |
- |
Material |
Copperfree (4/10 Of 1 PCT Maximum) Aluminum |
HIGH IMPACT STRENGTH COPPER FREE ALUMINUM |
Number of Wires |
2 |
- |
Phase |
1 |
- |
Poles |
3 |
3 |
Voltage Rating |
600//250 |
600 VAC AT 50 TO 400 HZ, 250 VDC |
Wire Size |
10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex) |
10 To 8 AWG (Extra Flex) |
|
Size |
- |
3-3/8 In Diameter X 2-7/8 In Length |
|
Description |
30A 2W3P P&S RECPT (600VAC/250VDC) |
30A 2W 3P NEMA4X PWRMATE RCPT |
extra long description |
APP ADR3023 30A RECPT 3PS2 SCR/SPRG |
CRS-H CDR3023 RCPT PWRMT 30A 2W3P |
Features |
- |
The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e |
Long Description |
Powertite Grounding Style 2 Receptacle, Number Of Poles: 3, Number Of Wires: 2, Wire Size: 10 - 6 AWG (Building), 10 - 8 AWG (Extra Flex), Amperage Rating: 30 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 1 PH, Material: Co |
Eaton Crouse-Hinds series PowerMate CDR receptacle, 30A, Two-wire, three-pole, Style 2, Copper-free aluminum, 600 Vac/250 Vdc |
Product Type |
30A Recpt 3PS2 SCR/SPRG CVRS |
RCPT PWRMT 30A 2W3P |
Special Features |
Grounding style: Shell and extra pole; Designed to supply power to portable or fixed electrical equipment such as motor generator units, welders, pumps, compressors, cellular relay stations and similar apparatus; Ideal for use on shipping docks, ports and other ship to shore applications; Suitable for use in locations where a weatherproof enclosure is required; Rough usage construction; Natural finish glass filled polyester insulating blocks; Wire recess diameter: 9/32 IN; Receptacle is NEMA 4X rated when |
Watertight, Grounding Style 2, NEMA 4X Enclosure |
|
dimensions |
- |
2.8800 IN X 3.3800 IN X 3.3800 IN |
|
Brand |
Appleton |
EATON CROUSE-HINDS SERIES |
Manufacturers Part Number |
ADR3023 |
CDR3023 |
sub brand |
Powertite |
- |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
Grounding Style 2 Receptacle |
RECEPTACLE |
|
Application |
For ACP3023BC Metallic Clamping Ring Plug |
Ind Facilities & Factories - Facility: Power Distribution and Control |
Mounting |
BOX |
- |
nema rating |
NEMA 3, 3R, 4, 4X |
- |
standard |
UL 1682, UL 1686, UL 50E; UL Listed: E145916, E145917; CSA Standard: C22.2 No. 182.1; CSA Certified: 065179; NEMA FB11 |
UL, cUL |
Temperature Rating |
-40 To 107 |