Nacogdoches |
1 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Killark |
Catalog Number |
CDR3044 |
VR341 |
Manufacturer Number |
CDR3044 |
VR341 |
Category |
Gen Purpose Wiring Devices -
Pin & Sleeve Devices
|
Lighting Parts, Wiring & Accy. -
Lighting Accessories
|
Classification |
Pin & Sleeve Devices
|
Pin & Sleeve Devices
|
UNSPSC |
39121404 - Electrical sleeves
|
39121406 - Electrical receptacles
|
UPC/EAN/GTIN |
00662276276963 |
00783936834184 |
Weight per package |
1.6535 (lbs/each) |
1.4599 (lbs/each) |
Description |
CDR3044 30A 4W 4P NEMA4X Pwrmate RCPT
Eaton Crouse-Hinds Series Powermate CDR Receptacle, 30A, Four-Wire, Four-Pole, Style 1, Copper-Free Aluminum, 600 Vac/250 VDC
|
VR341 30A 4W4P RCPT
30A 4 Pole 4 Wire Receptacle Assembly
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$254.03 (Each) |
$214.36 (Each) |
Carton/Reel |
$254.03 (1 Each) |
$214.36 (1 Each) |
Standard Packaging/Reel |
$254.03 (1 Each) |
$214.36 (1 Each) |
|
amperage rating |
30 Amp |
30 |
Material |
HIGH IMPACT STRENGTH COPPER FREE ALUMINUM |
Body-Copper-free aluminum; Contacts-Brass; Spring tensioner-Patented beryllium copper; External screws-316 stainless steel |
Number of Wires |
- |
4 |
Poles |
4 |
4 |
Voltage Rating |
600 VAC AT 50 TO 400 HZ, 250 VDC |
600;250 |
Wire Size |
10 To 8 AWG (Extra Flex) |
Regular stranding: #10-#6; extra flex: #10-#8 |
|
|
Size |
3-3/8 In Diameter X 2-7/8 In Length |
3.25 in x 3.41 in x 3.89 in |
|
Description |
30A 4W 4P NEMA4X PWRMATE RCPT |
30A 4W4P RCPT |
extra long description |
CRS-H CDR3044 RCPT PWRMT 30A 4W4P |
KLRK VR341 30A 4W4P RECP ASSY |
Features |
The Crouse-Hinds series PowerMate offering supports modularity of drilling rig systems by providing safe and reliable power connections for rigging up and rigging down equipment quickly and efficiently. PowerMate plugs, receptacles and connectors are used on SCR/VFD houses to provide power to rig equipment such as shakers, agitators, lighting circuits, mud pumps, motors, etc. This offering is the ideal rig power connection solution providing longer product life, reduced maintenance, enhanced safety and e |
- |
Long Description |
Eaton Crouse-Hinds series PowerMate CDR receptacle, 30A, Four-wire, four-pole, Style 1, Copper-free aluminum, 600 Vac/250 Vdc |
30A 4 Pole 4 Wire Receptacle Assembly |
Product Type |
RCPT PWRMT 30A 4W4P |
30A 4W4P Recp Assy |
Special Features |
Watertight, Grounding Style 1, NEMA 4X Enclosure, Rotated Interior |
VersaMate® metallic pin & sleeve plugs, receptacles, and in-line connectors are designed for heavy duty industrial use. These devices supply power to both fixed and portable electrical equipment including pumps, generators, welders, vacuums, blowers and similar apparatus. Suitable for indoor and outodoor use, as well as applications that include wet, cold, hosedown, hazardous and corrosive environments. Configurations are also available in reverse-service and polarized orientations. |
|
dimensions |
2.8800 IN X 3.3800 IN X 3.3800 IN |
- |
|
Brand |
EATON CROUSE-HINDS SERIES |
KILLARK |
Manufacturers Part Number |
CDR3044 |
VR341 |
series |
- |
VersaMate |
sub brand |
- |
VERSAMATE |
|
Category Description |
Pin & Sleeve Devices |
Pin & Sleeve Devices |
Type |
RECEPTACLE |
Pin & Sleeve |
|
Application |
Ind Facilities & Factories - Facility: Power Distribution and Control |
Suitable for indoor or outdoor use. Applications include the wet, cold, hosedown, hazardous or corrosive areas in such industrial applications as:Pulp & Paper Mills, Electrical Power Plants, Petrochemical Plants, Wastewater Treatment, Marine, Docks, Ports, Construction Sites, Breweries, Re?neries, Chemical Plants, Grain Facilities , Textile Manufacturing, Food Processing Facilities |
environmental conditions |
- |
Wet and hazardous locations |
nema rating |
- |
NEMA 3, 4, 4x |
standard |
UL, cUL |
UL, CSA |
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
Call nearest store for Item Price
|