Nacogdoches |
0 |
10 |
All Stores |
|
|
|
Vendor |
T&B Ind Fitting |
Eaton |
Catalog Number |
2942 |
CGB396 |
Manufacturer Number |
2942 |
CGB396 |
Category |
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Condubx, Non-Metallic CBL, S. -
Cable & Cord Grips
|
Classification |
Cord Connectors & Cord Grips
|
Cord Connectors & Cord Grips
|
UNSPSC |
39121431 - Cable gland connector
|
39121311 - Electrical fittings
|
UPC/EAN/GTIN |
00786210029429 |
00782274134208 |
Weight per package |
0.375 (lbs/each) |
0.44 (lbs/each) |
Description |
2942 1" LT Cord Conn (.700-.950)
Strain Relief Connector, Metallic, Steel, 1 In Size, 0.700 to 0.950 In Cable/Cord Size, 1-7/8 In Length, 1-5/8 In Diameter, Straight Connection, 1 In Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 37.5 LB/100
|
CGB396 1" Dia Male Cord Grip (.625-.750)
Cord Gland, Steel With Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.625 to 0.75 In Cable/Cord Size, 2.376 In Length, 1.656 In Diameter, Straight Male Connection, 1 In Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.44 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$21.35 (Each) |
$30.61 (Each) |
Carton/Reel |
$213.50 (10 Each) |
$30.61 (1 Each) |
Standard Packaging/Reel |
$213.50 (10 Each) |
$306.10 (10 Each) |
|
connection |
- |
Male NPT |
Material |
- |
Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) |
|
Color |
Metallic |
- |
Finish |
- |
Zinc Electroplated With Chromate Coated |
|
Diameter |
1-5/8 in |
1.656 in |
Length |
1-7/8 in |
2.376 in |
Size |
1 in |
1 in |
|
Description |
1" LT CORD CONN (.700-.950) |
1" DIA MALE CORD GRIP (.625-.750) |
extra long description |
ABB 2942 1IN STR LT RELIEFCONN .70- |
CRS-H CGB396 1 NPT MALE CORD/CAB FT |
Features |
Liquidtight Strain Relief Connector, 1 Inch, Straight, Cord Range 0.700 to 0.950 Inch, Throat Diamter 31/32 Inch, Steel Body, Glandnut, and Grip, Rubber Bushing |
They are also listed for use with tray cable types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER. When installed in accordance with NEC501.10(B)(4), CGB, CGD, CGE and CGFP non-armoured glands are suitable for use in Class I, Division 2 hazardous locations. Crouse-Hinds series CGB, CGD, CGE and CGFP non-armoured glands are installed to provide a means for passing a cord, unarmoured cable or flexible conduit into an enclosure. The glands form an environmental seal for cord or unarmoured round |
Long Description |
Strain Relief Connector, Metallic, Steel, 1 in Size, 0.700 to 0.950 in Cable/Cord Size, 1-7/8 in Length, 1-5/8 in Diameter, Straight Connection, 1 in Thread Size, -35 °C Operating Temperature, +105 °C Operating Temperature, 37.5 lb/100 |
Cord Gland, Steel with Zinc Electroplate and Chromate Finish Coat (Body, Gland Nut);Neoprene (Bushing) Material, CGB Model, 0.625 to 0.75 in Cable/Cord Size, 2.376 in Length, 1.656 in Diameter, Straight Male Connection, 1 in Thread Size, -25 °C Operating Temperature, +40 °C Operating Temperature, 0.44 lb |
Product Type |
1IN STR LT Reliefconn .70-.95 STL |
1 NPT Male Cord/Cab FTG Neo Bush |
Short Description |
Strain Relief Connector, Steel, 1 in |
3/4" Cord Gland .750-.875 DIA MALE CORD GRIP |
Special Features |
Ordinary, Wet, or Dry Locations;Extended Range with Superior Strain Relief |
Rugged, Durable Construction Protects Cords and Cables from Damage and Compact Design;Weatherproof Seal on Outer Sheath of Cable |
|
Cable/Cord Size |
0.700 to 0.950 in |
0.625 to 0.75 in |
Connection Type |
Straight |
Straight Male |
dimensions |
- |
2.3800 IN X 1.6600 IN X 1.6600 IN |
Enclosure Type |
- |
Class I Div 2;NEMA 3R;NEMA 4;NEMA 4X |
for use with |
- |
Flexible Cords Including Type S, SO, STO, ST, SJ, SJT, SJTO and SVO, Tray Cable Types TC, TC-ER, TC-ER-HLA, ITC, ITC-ER, ITC-HL, PLTC and PLTC-ER Cables Steel/Copper Wire Braided Cable Steel Wire Armoured |
includes |
- |
Standard Neoprene Bushing |
Maximum Operating Temperature |
+105 °C |
+40 °C |
Minimum Operating Temperature |
-35 °C |
-25 °C |
package quantity |
10 CT;100 PK |
1 CT;10 PK |
Standards Met |
UL Listed;CSA Certified |
cULus Listed - UL File No. E23223;NEC501.10(B)(4) |
Thread Size |
1 in |
1 in |
|
Brand |
Thomas & Betts |
Cooper Crouse-Hinds |
Manufacturers Part Number |
2942 |
CGB396 |
Model |
- |
CGB |
sub brand |
Shureseal(TM) |
- |
|
Category Description |
CORD CONNECTORS & CORD GRIPS |
CORD CONNECTORS & CORD GRIPS |
Type |
- |
Cable gland |
|
Weight |
37.5 lb/100 |
0.44 lb |
|
Application |
Provide a Means for Passing a Cord Cable Into an Enclosure Through a Bulkhead or Into a Rigid Conduit;Form a Mechanical Grip and Water and/or Oil-Resistant Seal for Cord;Form a Non-Slip Connection or Termination for Flexible Cord |
Hazardous Location;Wet Location |
Enclosure |
- |
Class I Div 2 |
standard |
- |
UL (CANADA AND US), CUL |
Temperature Rating |
- |
-25 To 40 Deg C |